Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 110 VDC)

Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 110 VDC)

SKU:
RSB1A120FD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (12A, 1 CO, 110 VDC)
$6.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110 VDC
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 110V DC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mechanical Durability: 30000000 cycles
  • Operating Position: any position
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Protection Category: RT I
  • [Ithe] Conventional Enclosed Thermal Current: 12 A -40-40 °C
  • Test Levels: level A group mounting
  • Average Coil Consumption: 0.45 W DC
  • Device Short Name: RSB
  • Series Name: interface relay
  • Sale Per Indivisible Quantity: 10
  • Toxic Heavy Metal Free: Yes
  • Safety Reliability Data: B10d = 100000
  • Range Of Product: Harmony Electromechanical Relays
  • Operating Time: 20 ms operating || 20 ms reset
  • Contact Operation: standard
  • Minimum Switching Current: 10 mA
  • Ambient Air Temperature For Storage: -40-85 °C
  • Control Type: without push-button
  • Status Led: without
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Device Presentation: complete product
  • Contacts Type And Composition: 1 C/O
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Electrical Durability: 100000 cycles, 12 A at 250 V, AC-1 NO || 100000 cycles, 6 A at 250 V, AC-1 NC
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Maximum Switching Capacity: 3000 VA/336 W
  • [Uc] Control Circuit Voltage: 110 V DC
  • Product Certifications: EAC || UL || CSA
  • Contacts Material: silver alloy (AgNi)
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • [Ie] Rated Operational Current: 12 A AC-1/DC-1) NO IEC || 6 A AC-1/DC-1) NC IEC
  • Circularity Profile: N/A
  • Load Current: 12 A 250 V AC || 12 A 28 V DC
  • Environmental Disclosure: ENVPEP1406006EN
  • Environmental Disclosure: ENVPEP1406006EN
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Warranty: 18 months
  • China Rohs Regulation: X
  • Product Or Component Type: plug-in relay
  • Rohs Exemption Information: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Average Resistance: 30250 Ohm AC 20 °C +/- 10 %
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Net Weight: 0.014 kg
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Mercury Free: Yes
  • Sustainable Offer Status: Green Premium product

Specs

–
Warranty:

18 Months

Voltage:

110 VDC

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy