Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VAC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VAC)

SKU:
RSB1A160E7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VAC)
$8.01 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48 VAC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 48V AC and has 1 changeover contact single pole double throw with a rating of 16A." "It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere." "Plug in type allows easy installation and maintenance." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." 0 0 0 0 0 0 0 0 0 0 0 0

  • Rohs Exemption Information: Yes
  • Protection Category: RT I
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • [Uc] Control Circuit Voltage: 48 V AC 50/60 Hz
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Range Of Product: Harmony Electromechanical Relays
  • Safety Reliability Data: B10d = 100000
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Short Name: RSB
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Status Led: without
  • Marking: CE
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Mechanical Durability: 10000000 cycles
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Switching Voltage: 12 V
  • Shape Of Pin: flat (PCB type)
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Average Coil Consumption: 0.75 VA AC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Contact Operation: standard
  • Operating Position: any position
  • Mercury Free: Yes
  • Maximum Switching Capacity: 4000 VA/448 W
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • China Rohs Regulation: X
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Test Levels: level A group mounting
  • Minimum Switching Current: 10 mA
  • Circularity Profile: N/A
  • Ambient Air Temperature For Storage: -40-85 °C
  • Toxic Heavy Metal Free: Yes
  • Contacts Material: silver alloy (AgNi)
  • Sale Per Indivisible Quantity: 10
  • Sale Per Indivisible Quantity: 10
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • [Ue] Rated Operational Voltage: 38.4...72 V AC 50/60 Hz
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Average Resistance: 1540 Ohm AC 20 °C +/- 10 %
  • Device Presentation: complete product
  • Environmental Disclosure: ENVPEP1406006EN
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Sustainable Offer Status: Green Premium product
  • Warranty: 18 months
  • Operating Time: 20 ms operating || 20 ms reset
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Contacts Type And Composition: 1 C/O

Specs

–
Amperage:

16

Voltage:

48 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy