Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VDC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VDC)

SKU:
RSB1A160ED
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 48 VDC)
$6.09 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48 VDC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 48V DC and has 1 changeover contact single pole double throw with a rating of 16A." "It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere." "Plug in type allows easy installation and maintenance." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." 0 0 0 0 0 0 0 0 0 0 0 0

  • Maximum Switching Voltage: 300 V DC IEC
  • Contact Operation: standard
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Mechanical Durability: 30000000 cycles
  • Shape Of Pin: flat (PCB type)
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • [Uc] Control Circuit Voltage: 48 V DC
  • Control Type: without push-button
  • Minimum Switching Current: 10 mA
  • Circularity Profile: N/A
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Presentation: complete product
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • Switching Voltage: 12 V
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Warranty: 18 months
  • Contacts Type And Composition: 1 C/O
  • Rohs Exemption Information: Yes
  • Product Certifications: EAC || UL || CSA
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Product Or Component Type: plug-in relay
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Sale Per Indivisible Quantity: 10
  • [Ue] Rated Operational Voltage: 33.6...72 V DC
  • Average Coil Consumption: 0.45 W DC
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • Contacts Material: silver alloy (AgNi)
  • Operating Time: 20 ms operating || 20 ms reset
  • Safety Reliability Data: B10d = 100000
  • Range Of Product: Harmony Electromechanical Relays
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Test Levels: level A group mounting
  • Operating Position: any position
  • Status Led: without
  • Status Led: without
  • Ambient Air Temperature For Storage: -40-85 °C
  • Mercury Free: Yes
  • China Rohs Regulation: X
  • Device Short Name: RSB
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Protection Category: RT I
  • Average Resistance: 5520 Ohm AC 20 °C +/- 10 %
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Toxic Heavy Metal Free: Yes
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Series Name: interface relay
  • Environmental Disclosure: ENVPEP1406006EN

Specs

–
Amperage:

16

Voltage:

48 VDC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy