Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 110 VDC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 110 VDC)

SKU:
RSB1A160FD
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 110 VDC)
$6.94 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110 VDC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 110V DC and has 1 changeover contact single pole double throw with a rating of 16A." "It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere." "Plug in type allows easy installation and maintenance." "The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts." 0 0 0 0 0 0 0 0 0 0 0 0

  • Status Led: without
  • [Ue] Rated Operational Voltage: 77...165 V DC
  • Average Resistance: 30250 Ohm AC 20 °C +/- 10 %
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Drop-Out Voltage Threshold: >= 0.1 Uc DC
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Series Name: interface relay
  • Sustainable Offer Status: Green Premium product
  • [Uc] Control Circuit Voltage: 110 V DC
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Shape Of Pin: flat (PCB type)
  • Average Coil Consumption: 0.45 W DC
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Contacts Type And Composition: 1 C/O
  • Sale Per Indivisible Quantity: 10
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Contact Operation: standard
  • Warranty: 18 months
  • Mercury Free: Yes
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Rohs Exemption Information: Yes
  • Standards: UL 508 || IEC 61810-1 || CSA C22.2 No 14
  • China Rohs Regulation: X
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Net Weight: 0.014 kg
  • Operating Position: any position
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Switching Voltage: 12 V
  • Ambient Air Temperature For Storage: -40-85 °C
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Presentation: complete product
  • Safety Reliability Data: B10d = 100000
  • Test Levels: level A group mounting
  • Ambient Air Temperature For Operation: -40-85 °C DC)
  • Toxic Heavy Metal Free: Yes
  • Product Or Component Type: plug-in relay
  • Product Or Component Type: plug-in relay
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Circularity Profile: N/A
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Mechanical Durability: 30000000 cycles
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Device Short Name: RSB
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Range Of Product: Harmony Electromechanical Relays
  • Protection Category: RT I
  • Maximum Switching Voltage: 300 V DC IEC
  • Control Type: without push-button

Specs

–
Voltage:

110 VDC

Amperage:

16

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy