Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 220 VAC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 220 VAC)

SKU:
RSB1A160M7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 220 VAC)
$5.79 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220 VAC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 220V AC and has 1 changeover contact single pole double throw with a rating of 16A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Rohs Exemption Information: Yes
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Device Short Name: RSB
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Toxic Heavy Metal Free: Yes
  • Sale Per Indivisible Quantity: 10
  • Mechanical Durability: 10000000 cycles
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Maximum Switching Voltage: 300 V DC IEC
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Safety Reliability Data: B10d = 100000
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • [Uc] Control Circuit Voltage: 220 V AC 50/60 Hz
  • Product Or Component Type: plug-in relay
  • Contacts Type And Composition: 1 C/O
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Sustainable Offer Status: Green Premium product
  • [Ue] Rated Operational Voltage: 176...330 V AC 50/60 Hz
  • Range Of Product: Harmony Electromechanical Relays
  • Contacts Material: silver alloy (AgNi)
  • China Rohs Regulation: X
  • Circularity Profile: N/A
  • Operating Position: any position
  • Test Levels: level A group mounting
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Switching Voltage: 12 V
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • Device Presentation: complete product
  • Control Type: without push-button
  • Minimum Switching Current: 10 mA
  • Shape Of Pin: flat (PCB type)
  • Shape Of Pin: flat (PCB type)
  • Contact Operation: standard
  • Warranty: 18 months
  • Status Led: without
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Maximum Switching Capacity: 4000 VA/448 W
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Protection Category: RT I
  • Mercury Free: Yes
  • Net Weight: 0.014 kg
  • Operating Time: 20 ms operating || 20 ms reset
  • Ambient Air Temperature For Storage: -40-85 °C
  • Environmental Disclosure: ENVPEP1406006EN

Specs

–
Amperage:

16

Voltage:

220 VAC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy