Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 240 VAC)

Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 240 VAC)

SKU:
RSB1A160U7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (16A, 1 CO, 240 VAC)
$6.09 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240 VAC
Product Highlight: Amperage
16 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 240V AC and has 1 changeover contact single pole double throw with a rating of 16A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • [Ie] Rated Operational Current: 16 A AC-1/DC-1) NO IEC || 8 A AC-1/DC-1) NC IEC
  • Device Short Name: RSB
  • Ambient Air Temperature For Storage: -40-85 °C
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • China Rohs Regulation: X
  • Status Led: without
  • [Ue] Rated Operational Voltage: 192...360 V AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 240 V AC 50/60 Hz
  • Series Name: interface relay
  • Maximum Switching Capacity: 4000 VA/448 W
  • Range Of Product: Harmony Electromechanical Relays
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Load Current: 16 A 250 V AC || 16 A 28 V DC
  • Sale Per Indivisible Quantity: 10
  • Protection Category: RT I
  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Shape Of Pin: flat (PCB type)
  • [Ui] Rated Insulation Voltage: 400 V IEC 60947
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Electrical Durability: 100000 cycles, 16 A at 250 V, AC-1 NO || 100000 cycles, 8 A at 250 V, AC-1 NC
  • Circularity Profile: N/A
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Operating Position: any position
  • Sustainable Offer Status: Green Premium product
  • Device Presentation: complete product
  • Operating Time: 20 ms operating || 20 ms reset
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Mechanical Durability: 10000000 cycles
  • Environmental Disclosure: ENVPEP1406006EN
  • Toxic Heavy Metal Free: Yes
  • Standards: UL 508 || CSA C22.2 No 14 || IEC 61810-1
  • Maximum Switching Voltage: 300 V DC IEC
  • Switching Voltage: 12 V
  • Rohs Exemption Information: Yes
  • Net Weight: 0.014 kg
  • Contacts Type And Composition: 1 C/O
  • Contacts Type And Composition: 1 C/O
  • Mercury Free: Yes
  • Minimum Switching Current: 10 mA
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • [Ithe] Conventional Enclosed Thermal Current: 16 A -40-40 °C
  • Contacts Material: silver alloy (AgNi)
  • Product Or Component Type: plug-in relay
  • Test Levels: level A group mounting
  • Safety Reliability Data: B10d = 100000
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • Control Type: without push-button
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5

Specs

–
Warranty:

18 Months

Amperage:

16

Voltage:

240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy