Apply to be a TradeMaster!
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 240 VAC)

Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 240 VAC)

SKU:
RSB2A080U7
Rating:
(0)
Q&A:
(0)
Harmony Electromechanical Interface Plug-In Relay (8A, 2 CO, 240 VAC)
$5.53 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240 VAC
Product Highlight: Amperage
8 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony RSB interfacing plug-in relay has a control coil voltage of 240V AC and has 2 changeover contacts double pole double throw with a rating of 8A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts. 0 0 0 0 0 0 0 0 0 0 0 0

  • Drop-Out Voltage Threshold: >= 0.15 Uc AC
  • Device Presentation: complete product
  • Standards: CSA C22.2 No 14 || IEC 61810-1 || UL 508
  • Contact Operation: standard
  • Sale Per Indivisible Quantity: 10
  • [Uimp] Rated Impulse Withstand Voltage: 3.6 kV IEC 61000-4-5
  • Maximum Switching Capacity: 2000 VA/224 W
  • Control Type: without push-button
  • Switching Voltage: 12 V
  • Vibration Resistance: +/- 1 mm 10-55 Hz)IEC 60068-2-6
  • Shape Of Pin: flat (PCB type)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Electrical Durability: 100000 cycles, 8 A at 250 V, AC-1 NO || 100000 cycles, 4 A at 250 V, AC-1 NC
  • Product Certifications: EAC || UL || CSA
  • Average Resistance: 33000 Ohm AC 20 °C +/- 10 %
  • Minimum Switching Capacity: 120 mW 10 mA, 12 V
  • Marking: CE
  • Ambient Air Temperature For Operation: -40-70 °C AC)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Series Name: interface relay
  • Product Or Component Type: plug-in relay
  • Status Led: without
  • Device Short Name: RSB
  • Toxic Heavy Metal Free: Yes
  • [Ie] Rated Operational Current: 4 A AC-1/DC-1) NC IEC || 8 A AC-1/DC-1) NO IEC
  • Environmental Disclosure: ENVPEP1406006EN
  • Test Levels: level A group mounting
  • Net Weight: 0.014 kg
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Safety Reliability Data: B10d = 100000
  • [Ue] Rated Operational Voltage: 192...360 V AC 50/60 Hz
  • Load Current: 8 A 250 V AC || 8 A 28 V DC
  • Dielectric Strength: 1000 V AC between contacts || 2500 V AC between poles || 5000 V AC between coil and contact
  • Ambient Air Temperature For Storage: -40-85 °C
  • Shock Resistance: 10 gn 11 ms) not operating IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
  • Minimum Switching Current: 10 mA
  • [Uc] Control Circuit Voltage: 240 V AC 50/60 Hz
  • [Uc] Control Circuit Voltage: 240 V AC 50/60 Hz
  • Circularity Profile: N/A
  • Mercury Free: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Ip Degree Of Protection: IP40 conforming to IEC 60529
  • Rohs Exemption Information: Yes
  • Mechanical Durability: 5000000 cycles
  • Contacts Type And Composition: 2 C/O
  • Sustainable Offer Status: Green Premium product
  • Operating Rate: <= 600 cycles/hour under load || <= 18000 cycles/hour no-load
  • Warranty: 18 months
  • Operating Time: 20 ms operating || 20 ms reset
  • Range Of Product: Harmony Electromechanical Relays
  • Average Coil Consumption: 0.75 VA AC

Specs

–
Warranty:

18 Months

Amperage:

8

Voltage:

240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy