Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, 0V Switching, Spring Input (20A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, 0V Switching, Spring Input (20A, 4-32 VDC in, 48-600 VAC out)

SKU:
SSD1A320BDC3
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, 0V Switching, Spring Input (20A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$86.91 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4-32 VDC in, 48-600 VAC out
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 20A power rated relay with pluggable spring input contactor type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm deep, 91.9mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Line Rated Current: 20 A
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Product Configuration Type: contactor configuration with pluggable spring input
  • Circularity Profile: ENVEOLI1508007EN
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Motor Power Kw: 0.37 kW/0.5 hp at 120 V AC || 1.12 kW/1.5 hp at 240 V AC || 2.24 kW/3 hp at 480 V AC
  • Network Frequency: 47...440 Hz
  • Range Of Product: Harmony Solid State Relays
  • Depth: 133.8 mm
  • Flame Retardance: V-0 conforming to UL 94
  • Input Current Limits: 10-15 mA
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Environmental Disclosure: ENVPEP1508007EN
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Number Of Channels: 1
  • Maximum Leakage Current: 1 mA off-state
  • Connections - Terminals: plug-inspring terminals, clamping connection capacity:0.13...3.30 mm squared, AWG 26...AWG 12 for input || telescopic screw, clamping connection capacity:0.75...10 mm squared, AWG 20...AWG 8 for output
  • Minimum Switching Voltage: 4 V DC turn-on
  • Ambient Air Temperature For Operation: -40-80 °C
  • Maximum I²T For Fusing: 409 A².s for 10 ms || 375 A².s for 8.33 ms
  • Response Time: 0.5 cycle (turn-on) || 0.5 cycle (turn-off)
  • Load Current: 0.1-20 A
  • Ambient Air Temperature For Storage: -40-100 °C
  • Ip Degree Of Protection: IP20
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Inrush Current: 300 A at 60 Hz
  • Local Signalling: for control voltage LED (green)
  • Device Presentation: complete product
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Coordination Type: type 1 || type 2
  • Width: 22.5 mm
  • Maximum Voltage Drop: <1.3 V on-state
  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria A output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria B output ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for DC input supply conforming to IEC 60947-4-3 || conducted emission environment B for DC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Solid State Output Type: zero voltage switching
  • Solid State Output Type: zero voltage switching
  • Power Factor: 0.5 with maximum load
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Overvoltage Category: III
  • Device Short Name: SSD1
  • Tightening Torque: 2...2.2 N.m for load output || 18...20 lb.in for load output
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Output Voltage: 48...600 V AC
  • Absolute Maximum Voltage: 1200 V
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Rohs Exemption Information: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • China Rohs Regulation: X
  • Product Or Component Type: solid state relay up to 20 A

Specs

–
Warranty:

18 Months

Amperage:

20

Voltage:

4-32 VDC in

48-600 VAC out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy