Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, 0V Switching, Spring Input (20A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, 0V Switching, Spring Input (20A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A320M7C3
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, 0V Switching, Spring Input (20A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$54.75 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48-600 VAC out, 90-280 VDC in
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 20A power rated relay with pluggable spring input contactor type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm deep, 91.9mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria A output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A output ports line to earth conforming to IEC 61000-4-5 || surge immunity test 1 kV criteria A input ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A input ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for AC input supply conforming to IEC 60947-4-3 || conducted emission environment A for AC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Line Rated Current: 20 A
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Maximum Voltage Drop: <1.3 V on-state
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Maximum Leakage Current: 1 mA off-state
  • Ambient Air Temperature For Operation: -40-80 °C
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Input Current Limits: 6-10 mA
  • [Uc] Control Circuit Voltage: 90...280 V AC/DC
  • Ip Degree Of Protection: IP20
  • Maximum I²T For Fusing: 409 A².s for 10 ms || 375 A².s for 8.33 ms
  • Tightening Torque: 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Range Of Product: Harmony Solid State Relays
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Output Switching Mode: zero voltage switching
  • Circularity Profile: ENVEOLI1508007EN
  • Power Factor: 0.5 with maximum load
  • Solid State Output Type: zero voltage switching
  • Number Of Channels: 1
  • Motor Power Kw: 0.37 kW/0.5 hp at 120 V AC || 1.12 kW/1.5 hp at 240 V AC || 2.24 kW/3 hp at 480 V AC
  • Phase: 1 phase
  • Pollution Degree: 2
  • Absolute Maximum Voltage: 1200 V
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Depth: 133.8 mm
  • Height: 91.9 mm
  • Response Time: 20 ms (turn-on) || 30 ms (turn-off)
  • Network Frequency: 47...440 Hz
  • Width: 22.5 mm
  • China Rohs Regulation: X
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Minimum Switching Voltage: 90 V AC/DC turn-on
  • Device Presentation: complete product
  • Device Presentation: complete product
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Mercury Free: Yes
  • Load Current: 0.1-20 A
  • Product Configuration Type: contactor configuration with pluggable spring input
  • Inrush Current: 300 A at 60 Hz
  • Flame Retardance: V-0 conforming to UL 94
  • Output Voltage: 48...600 V AC
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Environmental Disclosure: ENVPEP1508007EN
  • Sustainable Offer Status: Green Premium product
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Coordination Type: type 1 || type 2

Specs

–
Voltage:

48-600 VAC out

90-280 VDC in

Amperage:

20

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy