Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, Random Switching, Relay (20A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, Random Switching, Relay (20A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A320M7RC1
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, Random Switching, Relay (20A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$53.70 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-280 VDC in, 48-600 VAC out
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 20A power rated relay with relay type configuration and random switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.298Kg and its dimensions are, 22.5mm wide, 116.6mm deep, 93.2mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Sustainable Offer Status: Green Premium product
  • Width: 22.5 mm
  • Depth: 116.5 mm
  • [Uc] Control Circuit Voltage: 90...280 V AC/DC
  • Ambient Air Temperature For Storage: -40-100 °C
  • Product Configuration Type: relay configuration
  • Load Current: 0.1-20 A
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Range Of Product: Harmony Solid State Relays
  • Coordination Type: type 1 || type 2
  • Height: 93.2 mm
  • Maximum Voltage Drop: <1.3 V on-state
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Input Current Limits: 6-10 mA
  • Flame Retardance: V-0 conforming to UL 94
  • Environmental Disclosure: ENVPEP1508007EN
  • Product Or Component Type: solid state relay up to 20 A
  • Net Weight: 0.298 kg
  • Connections - Terminals: screw terminals, clamping connection capacity:1...4 mm squared, AWG 18...AWG 12 for input || screw terminals, clamping connection capacity:1...6 mm squared, AWG 18...AWG 10 for output
  • Device Short Name: SSD1
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Rated Duty: uninterrupted
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Maximum Leakage Current: 1 mA off-state
  • Absolute Maximum Voltage: 1200 V
  • Local Signalling: for control voltage LED (green)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Overvoltage Category: III
  • Line Rated Current: 20 A
  • Solid State Output Type: random voltage switching
  • Motor Power Kw: 0.37 kW/0.5 hp at 120 V AC || 1.12 kW/1.5 hp at 240 V AC || 2.24 kW/3 hp at 480 V AC
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Circularity Profile: ENVEOLI1508007EN
  • Tightening Torque: 1.5...1.7 N.m for control input || 13...15 lb.in for control input || 1.5...1.7 N.m for load output || 13...15 lb.in for load output
  • Pollution Degree: 2
  • Pollution Degree: 2
  • Mercury Free: Yes
  • Number Of Channels: 1
  • Phase: 1 phase
  • Rohs Exemption Information: Yes
  • Maximum I²T For Fusing: 409 A².s for 10 ms || 375 A².s for 8.33 ms
  • Ambient Air Temperature For Operation: -40-80 °C
  • Device Presentation: complete product
  • Contact Form: Form 5 semiconductor output DOL contactor
  • China Rohs Regulation: X
  • Output Voltage: 48...600 V AC
  • Inrush Current: 300 A at 60 Hz
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Output Switching Mode: random voltage switching

Specs

–
Amperage:

20

Warranty:

18 Months

Voltage:

90-280 VDC in

48-600 VAC out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy