Shop Resideo Sale
Main product image of Harmony Solid State Relay, DIN Rail Mount, Random Switching, Contactor Configuration, Spring Input (20A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, DIN Rail Mount, Random Switching, Contactor Configuration, Spring Input (20A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A320M7RC3
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, DIN Rail Mount, Random Switching, Contactor Configuration, Spring Input (20A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$55.84 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-280 VDC in, 48-600 VAC out
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 20A power rated relay with pluggable spring input contactor type configuration and random switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm deep, 91.9mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria A output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A output ports line to earth conforming to IEC 61000-4-5 || surge immunity test 1 kV criteria A input ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A input ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for AC input supply conforming to IEC 60947-4-3 || conducted emission environment A for AC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Tightening Torque: 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Line Rated Current: 20 A
  • Device Presentation: complete product
  • Net Weight: 0.301 kg
  • Absolute Maximum Voltage: 1200 V
  • Response Time: 20 ms (turn-on) || 30 ms (turn-off)
  • Input Current Limits: 6-10 mA
  • Ip Degree Of Protection: IP20
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Environmental Disclosure: ENVPEP1508007EN
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Circularity Profile: ENVEOLI1508007EN
  • Product Configuration Type: contactor configuration with pluggable spring input
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Rohs Exemption Information: Yes
  • Load Current: 0.1-20 A
  • Network Frequency: 47...440 Hz
  • Mercury Free: Yes
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • China Rohs Regulation: X
  • Motor Power Kw: 0.37 kW/0.5 hp at 120 V AC || 1.12 kW/1.5 hp at 240 V AC || 2.24 kW/3 hp at 480 V AC
  • Inrush Current: 300 A at 60 Hz
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • [Uc] Control Circuit Voltage: 90...280 V AC/DC
  • Ambient Air Temperature For Operation: -40-80 °C
  • Coordination Type: type 1 || type 2
  • Flame Retardance: V-0 conforming to UL 94
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Number Of Channels: 1
  • Output Switching Mode: random voltage switching
  • Sustainable Offer Status: Green Premium product
  • Overvoltage Category: III
  • Maximum Leakage Current: 1 mA off-state
  • Maximum Leakage Current: 1 mA off-state
  • Local Signalling: for control voltage LED (green)
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Height: 91.9 mm
  • Rated Duty: uninterrupted
  • Pollution Degree: 2
  • Phase: 1 phase
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Range Of Product: Harmony Solid State Relays
  • Maximum I²T For Fusing: 409 A².s for 10 ms || 375 A².s for 8.33 ms
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Width: 22.5 mm
  • Solid State Output Type: random voltage switching
  • Product Or Component Type: solid state relay up to 20 A

Specs

–
Voltage:

90-280 VDC in

48-600 VAC out

Amperage:

20

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy