Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, 0V Switching, Screw Input (35A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, 0V Switching, Screw Input (35A, 4-32 VDC in, 48-600 VAC out)

SKU:
SSD1A335BDC2
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, 0V Switching, Screw Input (35A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$51.67 each
In Stock
In Stock
Get 3 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4-32 VDC in, 48-600 VAC out
Product Highlight: Amperage
35 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with pluggable screw input contactor type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm deep, 91.9mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Rohs Exemption Information: Yes
  • Coordination Type: type 1 || type 2
  • Ambient Air Temperature For Operation: -40-80 °C
  • Depth: 133.8 mm
  • Net Weight: 0.301 kg
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Output Voltage: 48...600 V AC
  • Maximum Voltage Drop: <1.15 V on-state
  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria A output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria B output ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for DC input supply conforming to IEC 60947-4-3 || conducted emission environment B for DC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Rated Duty: uninterrupted
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Product Or Component Type: solid state relay up to 40 A
  • Number Of Channels: 1
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Ambient Air Temperature For Storage: -40-100 °C
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Maximum Leakage Current: 1 mA off-state
  • Network Frequency: 47...440 Hz
  • Inrush Current: 1350 A at 60 Hz
  • Device Short Name: SSD1
  • Power Factor: 0.5 with maximum load
  • Sustainable Offer Status: Green Premium product
  • Tightening Torque: 0.5 N.m for control input || 5 lb.in for control input || 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Height: 91.9 mm
  • China Rohs Regulation: X
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Range Of Product: Harmony Solid State Relays
  • Line Rated Current: 35 A
  • Solid State Output Type: zero voltage switching
  • Load Current: 0.15-35 A
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Pollution Degree: 2
  • Pollution Degree: 2
  • Overvoltage Category: III
  • Response Time: 0.5 cycle (turn-on) || 0.5 cycle (turn-off)
  • Device Presentation: complete product
  • Mercury Free: Yes
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Maximum Switching Voltage: 1 V DC turn-off
  • Circularity Profile: ENVEOLI1508007EN
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Width: 22.5 mm
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Local Signalling: for control voltage LED (green)
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms

Specs

–
Voltage:

4-32 VDC in

48-600 VAC out

Amperage:

35

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy