Shop Resideo Sale
Main product image of Harmony Solid State Relay, Random Switching, Relay (35A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, Random Switching, Relay (35A, 4-32 VDC in, 48-600 VAC out)

SKU:
SSD1A335BDRC1
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, Random Switching, Relay (35A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$78.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4-32 VDC in, 48-600 VAC out
Product Highlight: Amperage
35 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with relay type configuration and random switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.298Kg and its dimensions are, 22.5mm wide, 116.6mm deep, 93.2mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Pollution Degree: 2
  • Product Or Component Type: solid state relay up to 40 A
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Input Current Limits: 10-15 mA
  • Rohs Exemption Information: Yes
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Tightening Torque: 1.5...1.7 N.m for control input || 13...15 lb.in for control input || 1.5...1.7 N.m for load output || 13...15 lb.in for load output
  • Product Configuration Type: relay configuration
  • Local Signalling: for control voltage LED (green)
  • Circularity Profile: ENVEOLI1508007EN
  • Connections - Terminals: screw terminals, clamping connection capacity:1...4 mm squared, AWG 18...AWG 12 for input || screw terminals, clamping connection capacity:1...6 mm squared, AWG 18...AWG 10 for output
  • Device Presentation: complete product
  • Range Of Product: Harmony Solid State Relays
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Minimum Switching Voltage: 4 V DC turn-on
  • Load Current: 0.15-35 A
  • Ip Degree Of Protection: IP20
  • Output Switching Mode: random voltage switching
  • Maximum Switching Voltage: 1 V DC turn-off
  • Overvoltage Category: III
  • Inrush Current: 1350 A at 60 Hz
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Short Name: SSD1
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Power Factor: 0.5 with maximum load
  • Width: 22.5 mm
  • Coordination Type: type 1 || type 2
  • Line Rated Current: 35 A
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Net Weight: 0.298 kg
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Ambient Air Temperature For Storage: -40-100 °C
  • Depth: 116.5 mm
  • Height: 93.2 mm
  • Height: 93.2 mm
  • Network Frequency: 47...440 Hz
  • Response Time: 0.1 ms (turn-on) || 0.5 cycle (turn-off)
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Absolute Maximum Voltage: 1200 V
  • Number Of Channels: 1
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Solid State Output Type: random voltage switching
  • Maximum Leakage Current: 1 mA off-state
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Maximum Voltage Drop: <1.15 V on-state
  • Phase: 1 phase
  • Flame Retardance: V-0 conforming to UL 94
  • Rated Duty: uninterrupted

Specs

–
Warranty:

18 Months

Amperage:

35

Voltage:

4-32 VDC in

48-600 VAC out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy