Shop Resideo Sale
Main product image of Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Relay Configuration (35A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Relay Configuration (35A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A335M7C1
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Relay Configuration (35A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$105.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-280 VDC in, 48-600 VAC out
Product Highlight: Amperage
35 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with relay type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.298Kg and its dimensions are, 22.5mm wide, 116.6mm deep, 93.2mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Overvoltage Category: III
  • Phase: 1 phase
  • Inrush Current: 1350 A at 60 Hz
  • Maximum Voltage Drop: <1.15 V on-state
  • Device Short Name: SSD1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Solid State Output Type: zero voltage switching
  • Net Weight: 0.298 kg
  • Output Switching Mode: zero voltage switching
  • Coordination Type: type 1 || type 2
  • Number Of Channels: 1
  • Environmental Disclosure: ENVPEP1508007EN
  • Device Presentation: complete product
  • Rohs Exemption Information: Yes
  • Depth: 116.5 mm
  • Output Voltage: 48...600 V AC
  • Absolute Maximum Voltage: 1200 V
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Product Or Component Type: solid state relay up to 40 A
  • Network Frequency: 47...440 Hz
  • Input Current Limits: 6-10 mA
  • Flame Retardance: V-0 conforming to UL 94
  • China Rohs Regulation: X
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Range Of Product: Harmony Solid State Relays
  • Sustainable Offer Status: Green Premium product
  • Tightening Torque: 1.5...1.7 N.m for control input || 13...15 lb.in for control input || 1.5...1.7 N.m for load output || 13...15 lb.in for load output
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Ambient Air Temperature For Storage: -40-100 °C
  • Pollution Degree: 2
  • Power Factor: 0.5 with maximum load
  • Line Rated Current: 35 A
  • Ip Degree Of Protection: IP20
  • [Uc] Control Circuit Voltage: 90...280 V AC/DC
  • Mercury Free: Yes
  • Mercury Free: Yes
  • Connections - Terminals: screw terminals, clamping connection capacity:1...4 mm squared, AWG 18...AWG 12 for input || screw terminals, clamping connection capacity:1...6 mm squared, AWG 18...AWG 10 for output
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Response Time: 20 ms (turn-on) || 30 ms (turn-off)
  • Minimum Switching Voltage: 90 V AC/DC turn-on
  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria A output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A output ports line to earth conforming to IEC 61000-4-5 || surge immunity test 1 kV criteria A input ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A input ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for AC input supply conforming to IEC 60947-4-3 || conducted emission environment A for AC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Product Configuration Type: relay configuration
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Circularity Profile: ENVEOLI1508007EN
  • Rated Duty: uninterrupted
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Ambient Air Temperature For Operation: -20-80 °C

Specs

–
Voltage:

90-280 VDC in

48-600 VAC out

Warranty:

18 Months

Amperage:

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy