Shop Resideo Sale
Main product image of Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Contactor Configuration, Screw Input (35A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Contactor Configuration, Screw Input (35A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A335M7C2
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Contactor Configuration, Screw Input (35A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$59.50 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-280 VDC in, 48-600 VAC out
Product Highlight: Amperage
35 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with pluggable screw input contactor type configuration and direct switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm high, 90mm deep. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Rated Duty: uninterrupted
  • Rohs Exemption Information: Yes
  • Range Of Product: Harmony Solid State Relays
  • Minimum Switching Voltage: 90 V AC/DC turn-on
  • Net Weight: 0.301 kg
  • Line Rated Current: 35 A
  • Environmental Disclosure: ENVPEP1508007EN
  • Response Time: 20 ms (turn-on) || 30 ms (turn-off)
  • Ambient Air Temperature For Operation: -20-80 °C
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Load Current: 0.15-35 A
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • China Rohs Regulation: X
  • Number Of Channels: 1
  • Product Or Component Type: solid state relay up to 40 A
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Phase: 1 phase
  • Product Configuration Type: contactor configuration with pluggable screw input
  • Absolute Maximum Voltage: 1200 V
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Output Switching Mode: zero voltage switching
  • Output Voltage: 48...600 V AC
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Input Current Limits: 6-10 mA
  • Inrush Current: 1350 A at 60 Hz
  • Maximum Leakage Current: 1 mA off-state
  • Local Signalling: for control voltage LED (green)
  • Device Short Name: SSD1
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • [Uc] Control Circuit Voltage: 90...280 V AC/DC
  • Sustainable Offer Status: Green Premium product
  • Mercury Free: Yes
  • Connections - Terminals: plug-inscrew terminals, clamping connection capacity:0.08...3.30 mm squared, AWG 28...AWG 12 for input || telescopic screw, clamping connection capacity:0.75...10 mm squared, AWG 20...AWG 8 for output
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Ambient Air Temperature For Storage: -40-100 °C
  • Ambient Air Temperature For Storage: -40-100 °C
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Network Frequency: 47...440 Hz
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Solid State Output Type: zero voltage switching
  • Flame Retardance: V-0 conforming to UL 94
  • Tightening Torque: 0.5 N.m for control input || 5 lb.in for control input || 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Pollution Degree: 2
  • Ip Degree Of Protection: IP20
  • Power Factor: 0.5 with maximum load
  • Height: 91.9 mm

Specs

–
Voltage:

90-280 VDC in

48-600 VAC out

Warranty:

18 Months

Amperage:

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy