Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, Random Switching, Screw Input (35A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, Random Switching, Screw Input (35A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A335M7RC2
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, Random Switching, Screw Input (35A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$60.70 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48-600 VAC out, 90-280 VDC in
Product Highlight: Amperage
35 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with pluggable screw input contactor type configuration and random switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.301Kg and its dimensions are, 22.5mm wide, 133.8mm deep, 91.9mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Output Voltage: 48...600 V AC
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Sustainable Offer Status: Green Premium product
  • Inrush Current: 1350 A at 60 Hz
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Phase: 1 phase
  • Rohs Exemption Information: Yes
  • Net Weight: 0.301 kg
  • Height: 91.9 mm
  • Device Short Name: SSD1
  • Flame Retardance: V-0 conforming to UL 94
  • Solid State Output Type: random voltage switching
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Vibration Resistance: 0.75 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Power Factor: 0.5 with maximum load
  • Connections - Terminals: plug-inscrew terminals, clamping connection capacity:0.08...3.30 mm squared, AWG 28...AWG 12 for input || telescopic screw, clamping connection capacity:0.75...10 mm squared, AWG 20...AWG 8 for output
  • Depth: 133.8 mm
  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria A output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A output ports line to earth conforming to IEC 61000-4-5 || surge immunity test 1 kV criteria A input ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria A input ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for AC input supply conforming to IEC 60947-4-3 || conducted emission environment A for AC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Maximum Voltage Drop: <1.15 V on-state
  • Ip Degree Of Protection: IP20
  • Ambient Air Temperature For Operation: -20-80 °C
  • Output Switching Mode: random voltage switching
  • Maximum Leakage Current: 1 mA off-state
  • Input Current Limits: 6-10 mA
  • Overvoltage Category: III
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Local Signalling: for control voltage LED (green)
  • Rated Duty: uninterrupted
  • Response Time: 20 ms (turn-on) || 30 ms (turn-off)
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Product Configuration Type: contactor configuration with pluggable screw input
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Ambient Air Temperature For Storage: -40-100 °C
  • Device Presentation: complete product
  • Line Rated Current: 35 A
  • Line Rated Current: 35 A
  • Absolute Maximum Voltage: 1200 V
  • Circularity Profile: ENVEOLI1508007EN
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Product Or Component Type: solid state relay up to 40 A
  • Number Of Channels: 1
  • Load Current: 0.15-35 A
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Range Of Product: Harmony Solid State Relays
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Minimum Switching Voltage: 90 V AC/DC turn-on
  • Mercury Free: Yes
  • Coordination Type: type 1 || type 2
  • Environmental Disclosure: ENVPEP1508007EN

Specs

–
Voltage:

48-600 VAC out

90-280 VDC in

Amperage:

35

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy