Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, 0V Switching, Spring Input (45A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, 0V Switching, Spring Input (45A, 4-32 VDC in, 48-600 VAC out)

SKU:
SSD1A345BDC3
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, 0V Switching, Spring Input (45A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$114.83 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4-32 VDC in, 48-600 VAC out
Product Highlight: Amperage
45 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 45A power rated relay with pluggable spring input contactor type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.507Kg and its dimensions are, 45mm wide, 154.4mm deep, 111.5mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Maximum Leakage Current: 1 mA off-state
  • Phase: 1 phase
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Input Current Limits: 10-15 mA
  • Output Switching Mode: zero voltage switching
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Vibration Resistance: 0.35 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Maximum Switching Voltage: 1 V DC turn-off
  • Device Short Name: SSD1
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Output Voltage: 48...600 V AC
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Ambient Air Temperature For Operation: -40-80 °C
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Product Or Component Type: solid state relay up to 50 A
  • Minimum Switching Voltage: 4 V DC turn-on
  • Depth: 154.4 mm
  • Absolute Maximum Voltage: 1200 V
  • Circularity Profile: ENVEOLI1508007EN
  • Network Frequency: 47...440 Hz
  • Product Configuration Type: contactor configuration with pluggable spring input
  • Response Time: 0.5 cycle (turn-on) || 0.5 cycle (turn-off)
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Inrush Current: 750 A at 60 Hz
  • Device Presentation: complete product
  • Overvoltage Category: III
  • Coordination Type: type 1 || type 2
  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria B output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria B output ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for DC input supply conforming to IEC 60947-4-3 || conducted emission environment B for DC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Solid State Output Type: zero voltage switching
  • Range Of Product: Harmony Solid State Relays
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Tightening Torque: 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Pollution Degree: 2
  • Rated Duty: uninterrupted
  • Sustainable Offer Status: Green Premium product
  • Sustainable Offer Status: Green Premium product
  • Maximum Voltage Drop: <1.25 V on-state
  • Maximum I²T For Fusing: 2563 A².s for 10 ms || 2343 A².s for 8.33 ms
  • Ip Degree Of Protection: IP20
  • Width: 45 mm
  • Local Signalling: for control voltage LED (green)
  • Power Factor: 0.5 with maximum load
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Mercury Free: Yes
  • Motor Power Kw: 0.75 kW/1 hp at 120 V AC || 2.24 kW/3 hp at 240 V AC || 3.73 kW/5 hp at 480 V AC
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Net Weight: 0.507 kg
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Environmental Disclosure: ENVPEP1508007EN

Specs

–
Amperage:

45

Warranty:

18 Months

Voltage:

4-32 VDC in

48-600 VAC out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy