Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, Random Switching, Screw Input (45A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, Random Switching, Screw Input (45A, 4-32 VDC in, 48-600 VAC out)

SKU:
SSD1A345BDRC2
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, Random Switching, Screw Input (45A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$98.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48-600 VAC out, 4-32 VDC in
Product Highlight: Amperage
45 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 45A power rated relay with pluggable screw input contactor type configuration and random switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.507Kg and its dimensions are, 45mm wide, 154.4mm deep, 111.5mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Inrush Current: 750 A at 60 Hz
  • Depth: 154.4 mm
  • Ambient Air Temperature For Operation: -40-80 °C
  • Net Weight: 0.507 kg
  • Circularity Profile: ENVEOLI1508007EN
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Ambient Air Temperature For Storage: -40-100 °C
  • Load Current: 0.1-45 A
  • China Rohs Regulation: X
  • Power Factor: 0.5 with maximum load
  • Maximum I²T For Fusing: 2563 A².s for 10 ms || 2343 A².s for 8.33 ms
  • Product Configuration Type: contactor configuration with pluggable screw input
  • Maximum Voltage Drop: <1.25 V on-state
  • Height: 111.5 mm
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Environmental Disclosure: ENVPEP1508007EN
  • Output Voltage: 48...600 V AC
  • Local Signalling: for control voltage LED (green)
  • Connections - Terminals: plug-inscrew terminals, clamping connection capacity:0.08...3.30 mm squared, AWG 28...AWG 12 for input || clamp terminal, clamping connection capacity:10...26.67 mm squared, AWG 8...AWG 3 for output
  • Mercury Free: Yes
  • Input Current Limits: 10-15 mA
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Line Rated Current: 45 A
  • Solid State Output Type: random voltage switching
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Minimum Switching Voltage: 4 V DC turn-on
  • Phase: 1 phase
  • Motor Power Kw: 0.75 kW/1 hp at 120 V AC || 2.24 kW/3 hp at 240 V AC || 3.73 kW/5 hp at 480 V AC
  • Overvoltage Category: III
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Response Time: 0.1 ms (turn-on) || 0.5 cycle (turn-off)
  • Flame Retardance: V-0 conforming to UL 94
  • Tightening Torque: 0.5 N.m for control input || 5 lb.in for control input || 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Width: 45 mm
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Device Short Name: SSD1
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Output Switching Mode: random voltage switching
  • Product Or Component Type: solid state relay up to 50 A
  • Maximum Leakage Current: 1 mA off-state
  • Network Frequency: 47...440 Hz
  • Sustainable Offer Status: Green Premium product
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Presentation: complete product
  • Maximum Switching Voltage: 1 V DC turn-off
  • Number Of Channels: 1
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Vibration Resistance: 0.35 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • [Uc] Control Circuit Voltage: 4...32 V DC

Specs

–
Amperage:

45

Voltage:

48-600 VAC out

4-32 VDC in

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy