Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, 0V Switching, Spring Input (60A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, 0V Switching, Spring Input (60A, 4-32 VDC in, 48-600 VAC out)

SKU:
SSD1A360BDC3
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, 0V Switching, Spring Input (60A, 4-32 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$90.62 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
48-600 VAC out, 4-32 VDC in
Product Highlight: Amperage
60 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 60A power rated relay with pluggable spring input contactor type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.507Kg and its dimensions are, 45mm wide, 154.4mm deep, 111.5mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Environmental Disclosure: ENVPEP1508007EN
  • Local Signalling: for control voltage LED (green)
  • Load Current: 0.15-60 A
  • Number Of Channels: 1
  • Sustainable Offer Status: Green Premium product
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • China Rohs Regulation: X
  • Mercury Free: Yes
  • Contact Form: Form 5 semiconductor output DOL contactor
  • Ip Degree Of Protection: IP20
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Height: 111.5 mm
  • Line Rated Current: 60 A
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Output Switching Mode: zero voltage switching
  • Device Short Name: SSD1
  • Net Weight: 0.507 kg
  • Pollution Degree: 2
  • Circularity Profile: ENVEOLI1508007EN
  • Network Frequency: 47...440 Hz
  • Ambient Air Temperature For Storage: -40-100 °C
  • Minimum Switching Voltage: 4 V DC turn-on
  • Connections - Terminals: plug-inspring terminals, clamping connection capacity:0.13...3.30 mm squared, AWG 26...AWG 12 for input || clamp terminal, clamping connection capacity:10...26.67 mm squared, AWG 8...AWG 3 for output
  • Maximum Voltage Drop: <1.2 V on-state
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Solid State Output Type: zero voltage switching
  • Depth: 154.4 mm
  • Flame Retardance: V-0 conforming to UL 94
  • Range Of Product: Harmony Solid State Relays
  • Device Presentation: complete product
  • Absolute Maximum Voltage: 1200 V
  • Rohs Exemption Information: Yes
  • Phase: 1 phase
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Response Time: 0.5 cycle (turn-on) || 0.5 cycle (turn-off)
  • Vibration Resistance: 0.35 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Output Voltage: 48...600 V AC
  • Ambient Air Temperature For Operation: -40-80 °C
  • Inrush Current: 1350 A at 60 Hz
  • Overvoltage Category: III
  • Power Factor: 0.5 with maximum load
  • Coordination Type: type 1 || type 2
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rated Duty: uninterrupted
  • Product Or Component Type: solid state relay up to 75 A
  • Maximum Switching Voltage: 1 V DC turn-off

Specs

–
Voltage:

48-600 VAC out

4-32 VDC in

Amperage:

60

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy