Apply to be a TradeMaster!
Main product image of Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Contactor Configuration, Screw Input (60A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Contactor Configuration, Screw Input (60A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A360M7C2
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, DIN Rail Mount, Zero Voltage Switching, Contactor Configuration, Screw Input (60A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$98.38 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-280 VDC in, 48-600 VAC out
Product Highlight: Amperage
60 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 60A power rated relay with relay type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.507Kg and its dimensions are, 45mm wide, 154.4mm deep, 111.5mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Ambient Air Temperature For Operation: -40-80 °C
  • Pollution Degree: 2
  • Overvoltage Category: III
  • Coordination Type: type 1 || type 2
  • Range Of Product: Harmony Solid State Relays
  • Ip Degree Of Protection: IP20
  • Tightening Torque: 0.5 N.m for control input || 5 lb.in for control input || 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Input Current Limits: 3-4 mA
  • Inrush Current: 1350 A at 60 Hz
  • Phase: 1 phase
  • Connections - Terminals: plug-inscrew terminals, clamping connection capacity:0.08...3.30 mm squared, AWG 28...AWG 12 for input || clamp terminal, clamping connection capacity:10...26.67 mm squared, AWG 8...AWG 3 for output
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Load Current: 0.15-60 A
  • Circularity Profile: ENVEOLI1508007EN
  • Network Frequency: 47...440 Hz
  • Response Time: 20 ms (turn-on) || 30 ms (turn-off)
  • Power Factor: 0.5 with maximum load
  • Ambient Air Temperature For Storage: -40-100 °C
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Product Or Component Type: solid state relay up to 75 A
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Local Signalling: for control voltage LED (green)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Product Configuration Type: contactor configuration with pluggable screw input
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Output Switching Mode: zero voltage switching
  • Output Voltage: 48...600 V AC
  • Net Weight: 0.507 kg
  • Number Of Channels: 1
  • Vibration Resistance: 0.35 mm (f = 10-150 Hz) conforming to IEC 60068-2-6
  • Maximum Voltage Drop: <1.2 V on-state
  • Width: 45 mm
  • Solid State Output Type: zero voltage switching
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Absolute Maximum Voltage: 1200 V
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Depth: 154.4 mm
  • Depth: 154.4 mm
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Device Presentation: complete product
  • Sustainable Offer Status: Green Premium product
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • China Rohs Regulation: X
  • Height: 111.5 mm
  • Minimum Switching Voltage: 90 V AC/DC turn-on
  • Electromagnetic Compatibility: electrostatic discharge 6 kV criteria A contact discharge conforming to IEC 61000-4-2 || electrostatic discharge 8 kV criteria A air discharge conforming to IEC 61000-4-2 || conducted RF disturbances 10 V, 0.15...80 MHz criteria A level 3 conforming to IEC 61000-4-6 || electrical fast transient/burst immunity test 2 kV, 5/100 kHz criteria B output ports conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV, 5/100 kHz criteria B input ports conforming to IEC 61000-4-4 || radiated radio-frequency electromagnetic field immunity test 10 V/m, 80 MHz...1 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 3 V/m, 1.4...2 GHz criteria A conforming to IEC 61000-4-3 || radiated radio-frequency electromagnetic field immunity test 1 V/m, 2...2.7 GHz criteria A conforming to IEC 61000-4-3 || surge immunity test 1 kV criteria B output ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria B output ports line to earth conforming to IEC 61000-4-5 || surge immunity test 1 kV criteria B input ports line to line conforming to IEC 61000-4-5 || surge immunity test 2 kV criteria B input ports line to earth conforming to IEC 61000-4-5 || radiated emission environment B for AC input supply conforming to IEC 60947-4-3 || conducted emission environment A for AC input supply conforming to IEC 60947-4-3 || immunity to microbreaks and voltage drops 30 %, 500 ms criteria A conforming to IEC 61000-4-11 || immunity to microbreaks and voltage drops 100 %, 20 ms criteria B conforming to IEC 61000-4-11
  • Line Rated Current: 60 A
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Device Short Name: SSD1
  • Rated Duty: uninterrupted
  • Contact Form: Form 5 semiconductor output DOL contactor

Specs

–
Amperage:

60

Warranty:

18 Months

Voltage:

90-280 VDC in

48-600 VAC out

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy