Shop Resideo Sale
Main product image of Harmony Solid State Relay, Random Switching, Screw Input (60A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Relay, Random Switching, Screw Input (60A, 90-280 VDC in, 48-600 VAC out)

SKU:
SSD1A360M7RC2
Rating:
(0)
Q&A:
(0)
Harmony Solid State Relay, Random Switching, Screw Input (60A, 90-280 VDC in, 48-600 VAC out)
Magnifying glass
Hover image to zoom
$100.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
90-280 VDC in, 48-600 VAC out
Product Highlight: Amperage
60 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 60A power rated relay with relay type configuration and random switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 90Vdc/Vac to 280Vdc/Vac input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.507Kg and its dimensions are, 45mm wide, 154.4mm deep, 111.5mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

  • Product Or Component Type: solid state relay up to 75 A
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Environmental Disclosure: ENVPEP1508007EN
  • Line Rated Current: 60 A
  • Motor Power Kw: 1.5 kW/2 hp at 120 V AC || 3.73 kW/5 hp at 240 V AC || 7.46 kW/10 hp at 480 V AC
  • Mercury Free: Yes
  • Local Signalling: for control voltage LED (green)
  • Height: 111.5 mm
  • Range Of Product: Harmony Solid State Relays
  • Power Factor: 0.5 with maximum load
  • Output Switching Mode: random voltage switching
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Maximum Voltage Drop: <1.2 V on-state
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Rohs Exemption Information: Yes
  • Input Current Limits: 3-4 mA
  • Phase: 1 phase
  • Flame Retardance: V-0 conforming to UL 94
  • Load Current: 0.15-60 A
  • Standards: IEC 61373:class B: category 1 || IEC 60947-4-3 || IEC 62314 || IEC 60950-1 || CSA C22.2 No 14-13 || UL 508
  • Sustainable Offer Status: Green Premium product
  • Device Presentation: complete product
  • Pollution Degree: 2
  • Dielectric Strength: 4 kV AC for input/output circuit || 4 kV AC for input or output to case
  • Device Short Name: SSD1
  • Overvoltage Category: III
  • Maximum Switching Voltage: 5 V AC/DC turn-off
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Coordination Type: type 1 || type 2
  • Connections - Terminals: plug-inscrew terminals, clamping connection capacity:0.08...3.30 mm squared, AWG 28...AWG 12 for input || clamp terminal, clamping connection capacity:10...26.67 mm squared, AWG 8...AWG 3 for output
  • Width: 45 mm
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Product Configuration Type: contactor configuration with pluggable screw input
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Tightening Torque: 0.5 N.m for control input || 5 lb.in for control input || 2...2.2 N.m for load output || 18...20 lb.in for load output
  • Network Frequency: 47...440 Hz
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Dv/Dt: 500 V/µs off-state at maximum rated voltage
  • Maximum Leakage Current: 1 mA off-state
  • Ambient Air Temperature For Operation: -40-80 °C
  • Rated Duty: uninterrupted
  • Shock Resistance: 50 gn for 11 ms (peak acceleration) , longitudinal position conforming to IEC 60068-2-27 || 30 gn for 11 ms (peak acceleration) , vertical position conforming to IEC 60068-2-27
  • Circularity Profile: ENVEOLI1508007EN
  • Minimum Switching Voltage: 90 V AC/DC turn-on
  • Inrush Current: 1350 A at 60 Hz
  • [Uc] Control Circuit Voltage: 90...280 V AC/DC
  • [Uimp] Rated Impulse Withstand Voltage: 6 kV for input/output circuit || 6 kV for input or output to case
  • Solid State Output Type: random voltage switching
  • Output Voltage: 48...600 V AC
  • Maximum I²T For Fusing: 8320 A².s for 10 ms || 7593 A².s for 8.33 ms
  • Ambient Air Temperature For Storage: -40-100 °C

Specs

–
Amperage:

60

Voltage:

90-280 VDC in

48-600 VAC out

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy