Shop Resideo Sale
Main product image of Harmony Solid State Modular Relay, 1PH, DC Switching, 1 NO (12A, 4-32 VDC in, 1-60 VDC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Modular Relay, 1PH, DC Switching, 1 NO (12A, 4-32 VDC in, 1-60 VDC out)

SKU:
SSM1D212BD
Rating:
(0)
Q&A:
(0)
Harmony Solid State Modular Relay, 1PH, DC Switching, 1 NO (12A, 4-32 VDC in, 1-60 VDC out)
Magnifying glass
Hover image to zoom
$43.77 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1-60 VDC out, 4-32 VDC in
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony SSM solid state modular DIN rail single-phase relay is rated 12A, is controlled with a 4V to 32V DC input, has a rated load voltage of 1V to 60V DC with DC switching. It also has a visual indicator showing the status of its input. Built-in heatsink for maximum performance and less spare parts to manage. It is also silent and reliable thanks to the absence of moving contacts. Its clear schematic on the side of the socket enables easier wiring and maintenance. 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Width: 18 mm
  • Load Current: 0.0025-12 A
  • Output Voltage: 1...60 V DC
  • Input Current Limits: 9-11 mA
  • Environmental Disclosure: ENVPEP1307069EN
  • Phase: 1 phase
  • Dielectric Strength: 4 kV DC for input/output || 4 kV DC for input or output to case
  • Device Short Name: SSM
  • Flame Retardance: V0 conforming to UL 94
  • Tightening Torque: 0.5...0.8 N.m for input || 0.5...0.8 N.m for output
  • Capacitance Unbalance: 10 pF for input/output
  • Pollution Degree: 2
  • Output Switching Mode: DC switching
  • Product Certifications: CSA || UL
  • Maximum Leakage Current: 0.1 mA off-state
  • Product Or Component Type: solid state relay up to 20 A
  • Marking: CE
  • Sustainable Offer Status: Green Premium product
  • Standards: IEC 61000 || IEC 60950-1 || IEC 62314
  • Maximum Switching Voltage: 1 V DC turn-off
  • Line Rated Current: 0
  • China Rohs Regulation: X
  • Connections - Terminals: screw terminals 1 x 0.3...1 x 1.5 mm squared, AWG 22...AWG 16) input || screw terminals 1 x 0.3...1 x 2.5 mm squared, AWG 22...AWG 14) output
  • Ambient Air Temperature For Operation: -30-80 °C
  • Height: 90.3 mm
  • Mounting Support: symmetrical DIN rail
  • Circularity Profile: ENVEOLI1307069EN
  • Mercury Free: Yes
  • Minimum Switching Voltage: 4 V DC turn-on
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Surge Current: 100 A 10 ms
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Absolute Maximum Voltage: 60 V
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Resistance: 0.045 Ohm on-state
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Overvoltage Category: III
  • Overvoltage Category: III
  • Range Of Product: Harmony Solid State Relays
  • Depth: 83.7 mm
  • Net Weight: 0.09 kg
  • Rohs Exemption Information: Yes
  • Solid State Output Type: DC switching || Mosfet output
  • Ambient Air Temperature For Storage: -30-100 °C
  • Response Time: 0.6 ms (turn-on) || 0.3 ms (turn-off)
  • Number Of Channels: 1
  • Local Signalling: for input status LED (green)
  • Maximum Voltage Drop: <0.5 V on-state
  • Ip Degree Of Protection: IP20
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Voltage:

1-60 VDC out

4-32 VDC in

Warranty:

18 Months

Amperage:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy