Shop Resideo Sale
Main product image of Harmony Solid State Modular Relay, 1PH, DC Switching, 1 NO (6A, 4-32 VDC in, 1-60 VDC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Modular Relay, 1PH, DC Switching, 1 NO (6A, 4-32 VDC in, 1-60 VDC out)

SKU:
SSM1D26BD
Rating:
(0)
Q&A:
(0)
Harmony Solid State Modular Relay, 1PH, DC Switching, 1 NO (6A, 4-32 VDC in, 1-60 VDC out)
Magnifying glass
Hover image to zoom
$34.84 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1-60 VDC out, 4-32 VDC in
Product Highlight: Amperage
6 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony SSM solid state modular DIN rail single-phase relay is rated 6A, is controlled with a 4V to 32V DC input, has a rated load voltage of 1V to 60V DC with DC switching. It also has a visual indicator showing the status of its input. Built-in heatsink for maximum performance and less spare parts to manage. It is also silent and reliable thanks to the absence of moving contacts. Its clear schematic on the side of the socket enables easier wiring and maintenance. 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Mercury Free: Yes
  • Marking: CE
  • Maximum Switching Voltage: 1 V DC turn-off
  • Product Certifications: UL || CSA
  • Tightening Torque: 0.5...0.8 N.m for input || 0.5...0.8 N.m for output
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Surge Current: 60 A 10 ms
  • Input Current Limits: 8-11 mA
  • China Rohs Regulation: X
  • Minimum Switching Voltage: 4 V DC turn-on
  • Pollution Degree: 2
  • Maximum Voltage Drop: <0.6 V on-state
  • Overvoltage Category: III
  • Connections - Terminals: screw terminals 1 x 0.3...1 x 1.5 mm squared, AWG 22...AWG 16) input || screw terminals 1 x 0.3...1 x 2.5 mm squared, AWG 22...AWG 14) output
  • Flame Retardance: V0 conforming to UL 94
  • Rohs Exemption Information: Yes
  • Response Time: 0.6 ms (turn-on) || 0.3 ms (turn-off)
  • Product Or Component Type: solid state relay up to 10 A
  • Ambient Air Temperature For Operation: -30-80 °C
  • Output Voltage: 1...60 V DC
  • Resistance: 0.1 Ohm on-state
  • Sustainable Offer Status: Green Premium product
  • Environmental Disclosure: ENVPEP1307069EN
  • Number Of Channels: 1
  • Maximum Leakage Current: 0.1 mA off-state
  • Solid State Output Type: Mosfet output || DC switching
  • Height: 90.3 mm
  • Standards: IEC 61000 || IEC 62314 || IEC 60950-1
  • Ambient Air Temperature For Storage: -30-100 °C
  • Device Short Name: SSM
  • Dielectric Strength: 4 kV DC for input/output || 4 kV DC for input or output to case
  • Depth: 83.7 mm
  • Capacitance Unbalance: 10 pF for input/output
  • Mounting Support: symmetrical DIN rail
  • Width: 11 mm
  • Net Weight: 0.05 kg
  • Net Weight: 0.05 kg
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Circularity Profile: ENVEOLI1307069EN
  • Line Rated Current: 0.25
  • Phase: 1 phase
  • Absolute Maximum Voltage: 60 V
  • Output Switching Mode: DC switching
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ip Degree Of Protection: IP20
  • Local Signalling: for input status LED (green)
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Load Current: 0.0025-6 A
  • Range Of Product: Harmony Solid State Relays

Specs

–
Voltage:

1-60 VDC out

4-32 VDC in

Warranty:

18 Months

Amperage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy