Apply to be a TradeMaster!
Main product image of Harmony Solid State Modular Relay, DIN Rail Mount, 1-Phase, DC Switching (12A, 4-32 VDC in, 1-100 VDC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Modular Relay, DIN Rail Mount, 1-Phase, DC Switching (12A, 4-32 VDC in, 1-100 VDC out)

SKU:
SSM1D312BD
Rating:
(0)
Q&A:
(0)
Harmony Solid State Modular Relay, DIN Rail Mount, 1-Phase, DC Switching (12A, 4-32 VDC in, 1-100 VDC out)
Magnifying glass
Hover image to zoom
$53.06 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4-32 VDC in, 1-100 VDC out
Product Highlight: Amperage
12 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony SSM solid state modular DIN rail single-phase relay is rated 12A, is controlled with a 4V to 32V DC input, has a rated load voltage of 1V to 100V DC with DC switching. It also has a visual indicator showing the status of its input. Built-in heatsink for maximum performance and less spare parts to manage. It is also silent and reliable thanks to the absence of moving contacts. Its clear schematic on the side of the socket enables easier wiring and maintenance. 0 0 0 0 0 0 0 0 0 0 0 0 0 0

  • Phase: 1 phase
  • Mounting Support: symmetrical DIN rail
  • Rohs Exemption Information: Yes
  • Net Weight: 0.09 kg
  • Pollution Degree: 2
  • Ambient Air Temperature For Operation: -30-80 °C
  • Device Short Name: SSM
  • Product Certifications: CSA || UL
  • Input Current Limits: 9-11 mA
  • Maximum Switching Voltage: 1 V DC turn-off
  • Output Voltage: 1...100 V DC
  • Maximum Leakage Current: 0.1 mA off-state
  • Mercury Free: Yes
  • Connections - Terminals: screw terminals 1 x 0.3...1 x 1.5 mm squared, AWG 22...AWG 16) input || screw terminals 1 x 0.3...1 x 2.5 mm squared, AWG 22...AWG 14) output
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Maximum Voltage Drop: <0.5 V on-state
  • Local Signalling: for input status LED (green)
  • Capacitance Unbalance: 10 pF for input/output
  • Number Of Channels: 1
  • Output Switching Mode: DC switching
  • Minimum Switching Voltage: 4 V DC turn-on
  • Product Or Component Type: solid state relay up to 20 A
  • Marking: CE
  • Flame Retardance: V0 conforming to UL 94
  • Load Current: 0.0025-12 A
  • Ambient Air Temperature For Storage: -30-100 °C
  • Standards: IEC 60950-1 || IEC 62314 || IEC 61000
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Surge Current: 100 A 10 ms
  • Overvoltage Category: III
  • Width: 18 mm
  • China Rohs Regulation: X
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Tightening Torque: 0.5...0.8 N.m for input || 0.5...0.8 N.m for output
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Dielectric Strength: 4 kV DC for input/output || 4 kV DC for input or output to case
  • Dielectric Strength: 4 kV DC for input/output || 4 kV DC for input or output to case
  • Height: 90.3 mm
  • Range Of Product: Harmony Solid State Relays
  • Environmental Disclosure: ENVPEP1307069EN
  • Ip Degree Of Protection: IP20
  • Depth: 83.7 mm
  • Response Time: 0.6 ms (turn-on) || 0.3 ms (turn-off)
  • Resistance: 0.045 Ohm on-state
  • Absolute Maximum Voltage: 100 V
  • Line Rated Current: 0
  • Circularity Profile: ENVEOLI1307069EN
  • Solid State Output Type: DC switching || Mosfet output
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold

Specs

–
Voltage:

4-32 VDC in

1-100 VDC out

Amperage:

12

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy