Apply to be a TradeMaster!
Main product image of Harmony Solid State Modular Relay, 1PH, DC Switching (6A, 4-32 VDC in, 1-100 VDC out)
Magnifying glass
Hover image to zoom

Harmony Solid State Modular Relay, 1PH, DC Switching (6A, 4-32 VDC in, 1-100 VDC out)

SKU:
SSM1D36BD
Rating:
(0)
Q&A:
(0)
Harmony Solid State Modular Relay, 1PH, DC Switching (6A, 4-32 VDC in, 1-100 VDC out)
Magnifying glass
Hover image to zoom
$44.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4-32 VDC in, 1-100 VDC out
Product Highlight: Amperage
6 Amps
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony SSM solid state modular DIN rail single-phase relay is rated 6A, is controlled with a 4V to 32V DC input, has a rated load voltage of 1V to 100V DC with DC switching. It also has a visual indicator showing the status of its input. Built-in heatsink for maximum performance and less spare parts to manage. It is also silent and reliable thanks to the absence of moving contacts. Its clear schematic on the side of the socket enables easier wiring and maintenance. 0 0 0 0 0 0 0 0 0 0 0

  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Product Or Component Type: solid state relay up to 10 A
  • Marking: CE
  • China Rohs Regulation: X
  • Height: 90.3 mm
  • Number Of Channels: 1
  • Line Rated Current: 0.25
  • Mercury Free: Yes
  • Maximum Leakage Current: 0.1 mA off-state
  • Output Switching Mode: DC switching
  • Standards: IEC 62314 || IEC 61000 || IEC 60950-1
  • Pollution Degree: 2
  • Maximum Switching Voltage: 1 V DC turn-off
  • Load Current: 0.0025-6 A
  • Input Current Limits: 8-11 mA
  • Ip Degree Of Protection: IP20
  • Output Voltage: 1...100 V DC
  • Depth: 83.7 mm
  • Insulation Resistance: 1000 MOhm at 500 V DC
  • Sustainable Offer Status: Green Premium product
  • Connections - Terminals: screw terminals 1 x 0.3...1 x 1.5 mm squared, AWG 22...AWG 16) input || screw terminals 1 x 0.3...1 x 2.5 mm squared, AWG 22...AWG 14) output
  • Environmental Disclosure: ENVPEP1307069EN
  • Net Weight: 0.05 kg
  • Tightening Torque: 0.5...0.8 N.m for input || 0.5...0.8 N.m for output
  • Solid State Output Type: Mosfet output || DC switching
  • Local Signalling: for input status LED (green)
  • Device Short Name: SSM
  • Circularity Profile: ENVEOLI1307069EN
  • Response Time: 0.6 ms (turn-on) || 0.3 ms (turn-off)
  • Ambient Air Temperature For Operation: -30-80 °C
  • Maximum Voltage Drop: <0.6 V on-state
  • Resistance: 0.1 Ohm on-state
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Surge Current: 60 A 10 ms
  • Minimum Switching Voltage: 4 V DC turn-on
  • Flame Retardance: V0 conforming to UL 94
  • Absolute Maximum Voltage: 100 V
  • Absolute Maximum Voltage: 100 V
  • Phase: 1 phase
  • [Uc] Control Circuit Voltage: 4...32 V DC
  • Product Certifications: UL || CSA
  • Capacitance Unbalance: 10 pF for input/output
  • Dielectric Strength: 4 kV DC for input/output || 4 kV DC for input or output to case
  • Overvoltage Category: III
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Range Of Product: Harmony Solid State Relays
  • Width: 11 mm
  • Ambient Air Temperature For Storage: -30-100 °C
  • Mounting Support: symmetrical DIN rail
  • Rohs Exemption Information: Yes

Specs

–
Voltage:

4-32 VDC in

1-100 VDC out

Amperage:

6

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy