Apply to be a TradeMaster!
Main product image of Compressor Overload, 1/4-1 HP (27-31 LRA)
Magnifying glass
Hover image to zoom

Compressor Overload, 1/4-1 HP (27-31 LRA)

Brand:
Supco
SKU:
OV42
Rating:
(4)
Q&A:
(0)
Compressor Overload, 1/4-1 HP (27-31 LRA)
Magnifying glass
Hover image to zoom
$9.61 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/4-1 HP

Description

–
Product Features
  • Built in temperature activated disc opens and closes the motor overload protector's contacts
  • Universal replacement overload
  • Protects compressor or motor from excessive high heat situations
  • UL® & CSA Approved
  • HP @ 240 VAC: 1/4-1
  • HP @120 VAC: 1/6-1/4
  • Locked Rotor Amps: 27.0-31.0

Specs

–
Product Type:

Overload

Horse Power:

1/4-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just what I needed!

Bought this for an ice o matic ice machine....just what it needed, Price was great, shipping was even better... you all are the best!
Great Tech
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

I bought this overload for an LG compressor that we could not find parts for. It worked Great and did the saved the job.
Da Wabbit
Harvey, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extended life of dehumidifier

We run our dehumidifiers hard, continually through the spring/summer every year to keep the moisture in check in our basement. Generally I can get 5 to 10 years out of each. Being a hoarder, I could not bring myself to getting rid of them as they've failed. So I have three of them, just sitting, inoperable. Last week I decided I would try to fix them. Common parts are cheap, Youtube has tons of DIY videos. As I gained confidence, I opened up the first dead dehumidifier and I was able to trace the problem to the overload relay, which had blown and prevented the condenser from running. I ordered this particular relay because it provides both wire leads off the terminals, making it easy to install with the short wires I'm working with. I ordered late on Thursday, received it Saturday afternoon, and 15 minutes later the dehumidifier was put back together and running fine. Full bucket of water waiting for me the next morning. Success! Ordering from SupplyHouse was extremely easy, the order was processed very quickly, and the shipping was very quick. I'm now a fan.
Hack123
NJ
4 years ago
Was this review helpful to you?

I would buy this again

worked perfectly
ReoBob
canton, ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy