Apply to be a TradeMaster!
Main product image of 6200 BTU Reciprocating Compressor R-134A, 1/2 HP (115V)
Magnifying glass
Hover image to zoom

6200 BTU Reciprocating Compressor R-134A, 1/2 HP (115V)

Brand:
Secop
SKU:
SC18G-1
Rating:
(7)
Q&A:
(0)
6200 BTU Reciprocating Compressor R-134A, 1/2 HP (115V)
Magnifying glass
Hover image to zoom
$498.31 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Capacity (BTU)
6200 BTU Capacity
Product Highlight: Refrigerant Type
R-134A

Description

–
  • Direct replacement compressors for Whirlpool, GE and Electrolux appliances
  • Replacement compressors for food service equipment, vending machines, bottle coolers, ice machines and other refrigeration equipment
  • Additional mounting configurations on base plate. 

 **Image may not represent actual product.**



Specs

–
Phase:

1

Product Type:

Compressor

Horse Power:

1/2

Voltage:

115V

Capacity (BTU):

6200

Hertz:

60

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1065 BTU Compressor Refrigeration 1/3 HP (115V)
SKU: FFI10HBX1
Embraco

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

It's been in operation now for about a 3 weeks

I'm Skeptical about receiving a compressor in the mail. Usual doing shipping it gets damage. After installing the compressor it's starting up good with no mechanical noise. Time will tell.
Nick
Georgia
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I already installed and is working ok at this time

Got it in the right time , thank you so much
Tino merino
Tulare CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

We have always received what we expected. Very quick service Excellent communication when needed.
True Temp Refrigeration
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought a second compressor, worked well

a good commercial compressor for such a good price. Came with all start components, however there was no place to install the potential relay, had to attach it to the frame with tie wraps. All in all it worked perfectly. The enclosed literature was totally useless as it was a photo copy that was smudged. Had to get online and find a wiring diagram.
kc
colville wa
3 years ago
Was this review helpful to you?

I would buy this product again

Perfect service Thanks
J william
Atl GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Service

Thank you for your best service everytime...
King's Air
Duluth GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works fine!

I used this compressor to replace a Tecumseh 4100 BTU unit on an old Master Bilt cooler. It's working just fine. But SupplyHouse deserves great praise for their delivery system. When I order stuff in the afternoon, it's at my doorstep by noon the next day….from a warehouse 250 miles away!!
Scott Little
Dale TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy