Apply to be a TradeMaster!
Main product image of 3/8" ODF EK-Series Liquid line Filter Drier (5 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" ODF EK-Series Liquid line Filter Drier (5 Cubic Inches)

SKU:
047604
Rating:
(2)
Q&A:
(0)
3/8" ODF EK-Series Liquid line Filter Drier (5 Cubic Inches)
Magnifying glass
Hover image to zoom
$16.78 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-12, R-404A, R-410A, R-134A, R-507, R-22

Description

–
3/8" ODF EK-Series Liquid line Filter Drier

The EK Liquid Line Filter Drier is a premium compacted bead Filter Drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line Filter Drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, and R-507..

Features:
  • Filtration first for more effective use of surface area of desiccant
  • High moisture and acid removal capacity
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland? compressors
  • Shock resistant steel shell construction

Specifications:
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

3/8"

Cubic Inches:

5

Connection Type:

ODF

Product Type:

Filter Drier

Type:

Liquid Line

Max. Working Pressure:

680 PSI

Micron Rating:

20

Refrigerant Type:

R-12

R-404A

R-410A

R-134A

R-507

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" ODF EK032SVCAP-Series Cap Tube Filter Drier (3 Cubic Inches)
SKU: 063208
Emerson Flow Controls

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would buy this again.

this is a good product.
donj
San Ramon CA.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be good quality

Product fits fine to 3/8 tubing, looks good though this weird color makes it look antique device from 40s to 50s. In simple black it would look more professional and serious. It work behind the scene, so can't say much about performance
VM
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy