Apply to be a TradeMaster!
Main product image of FR-QR Upright Sprinkler (SS2552), QR, 5.6K, 205-Degree (F) - Brass - Head Only
Magnifying glass
Hover image to zoom

FR-QR Upright Sprinkler (SS2552), QR, 5.6K, 205-Degree (F) - Brass - Head Only

Brand:
Senju Sprinkler
SKU:
002-5572
Rating:
(0)
Q&A:
(0)
FR-QR Upright Sprinkler (SS2552), QR, 5.6K, 205-Degree (F) - Brass - Head Only
Magnifying glass
Hover image to zoom
$9.08 each
In Stock
In Stock
Get 4 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
205°F Max Temp
Product Highlight: Finish
Brass

Specs

Type:

Upright

Product Type:

Sprinkler Head

Thread Size:

1/2"

Thread Type:

NPT

Nominal K Factor:

5.6

Max Temp (F):

205°F

Max. Working Pressure:

175 psi

Finish:

Brass

Approvals:

FM

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Cover Plate for RC Sprinklers, 162-Degree (F), 3-1/4" Round (White)
SKU: 004-0612
Senju Sprinkler
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy