Apply to be a TradeMaster!
Main product image of 1/2" SharkBite x 3/4" FNPT Reducing Water Heater Installation Kit (Lead Free)
Magnifying glass
Hover image to zoom

1/2" SharkBite x 3/4" FNPT Reducing Water Heater Installation Kit (Lead Free)

Brand:
SharkBite
SKU:
22604LF
Rating:
(3)
Q&A:
(2)
1/2" SharkBite x 3/4" FNPT Reducing Water Heater Installation Kit (Lead Free)
Magnifying glass
Hover image to zoom
$14.95 each
BOX UP & SAVE 8%
$165.36 box of 12
$13.78 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Warranty
25 Year Warranty

Description

–
Kit includes 2 SharkBite connector fittings (1/2" SharkBite X 3/4" NPT) and a disconnect clip.

Specs

–
Application:

Plumbing

Size:

1/2" x 3/4"

Thread Type:

Female

Warranty:

25 Year

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" SharkBite x 3/4" FNPT Water Heater Installation Kit (Lead Free)
SKU: 22441LF
SharkBite

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

best product I have used

hot water heater install, saved time
simo
winthrop ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would only recommend the SharkBite

I would only recommend the SharkBite fittings with Pex tubing. Easy to use and I have not had any problems whatsoever with them.
ezgman
Mid-Michigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheaper than home improvement centers

I install all the fittings and had no leaks
Herbgarden
Vail, Az
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this fitting be ised on tankless water heaters?

Asked by Lisa 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

It would not be ideal. Tank water heaters have male threaded nipples for a pipe connection, while tankless heaters typically have female thread. The fittings in this kit also have female threads, so you would need an adapter inbetween.

Was this review helpful to you?

Q: What temp are shark bites rated and can they be used for hot water base board application?

Asked by Plumbers Crack Wanabie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Sharkbite fittings are rated to 200 degrees Fahrenheit and are suited to use with hot water baseboards.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy