Shop Resideo Sale
Main product image of 3/4" x 1" SharkBite Reducing Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1" SharkBite Reducing Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
22993LF
Rating:
(0)
Q&A:
(0)
3/4" x 1" SharkBite Reducing Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$31.77 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
3/4" x 1" SharkBite Reducing Ball Valve (Lead Free)

Product Description
Connect two pieces of different sized pipe and easily shut-off water. Innovative push-to-connect design makes for quick and easy installation. Connect two pieces of different sized PEX, copper, CPVC, PE-RT and / or HDPE pipe in any combination. The Brass Push Reducing Valve can be rotated after installation making it easier to reach the shut-off. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe in any combination.
  • No special tools, crimping, glue or soldering required.
  • Can be installed in wet lines.
  • Approved for underground (wrapping required when burying underground).
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
  • Rated for 200 psi and 200°F (93°C).
  • 2-year warranty.

Specs

–
Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Plumbing

Heating

Size:

3/4" x 1"

Insertion Depth:

1-1/8"

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" SharkBite x 3/4" PVC Ball Valve (Lead Free)
SKU: 25550LF
SharkBite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy