The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" SharkBite x 3/4" PVC Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite x 3/4" PVC Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
25550LF
Rating:
(3)
Q&A:
(0)
3/4" SharkBite x 3/4" PVC Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.71 each
In Stock
In Stock
Get 3 Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Connection Type
Push-Fit x PVC Connection

Description

Note: This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.

SharkBite PVC Ball Valves are the most efficient way to install or replace a shut-off valve in your potable water or hydronic water heating system. The push-fit connections allow you to join Copper, PEX, CPVC or PE-RT pipe to schedule 40, 80 or 120 PVC pipe. without a need for soldering, clamps, glue or unions. The valve is easily rotated after installation making it easier to reach the shutoff, or to work in tight spaces.

Specs

Size:

3/4"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Lead Free:

Yes

Warranty:

25 Year

Connection Type:

Push-Fit x PVC

Connection Method:

Push-Fit

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" CTS CPVC Male Adapter (MIPT x Socket)
SKU: 4136-007

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

So easy to use

A great solution for aging pvc piping
Bubba
Edisto Island, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Does the Job

I wanted something to be able to shut off water line to irrigation PVC pipe. Something to connect to my 3/4" copper pipe and not have to solder. Nervous soldering shut off valves. This worked smoothly and does not leak. Now can quickly cut off water without having to go back to the main shut off valve.
RD435
Roswell, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

single solution for PEX/copper to PVC for irrigation

I've been re-plumbing a handful of older house I rent out and switching over the old galvanized plumbing for PEX. When setting up an irrigation valve box outside, this valve has worked great in transitioning to PVC and having a easy 1/4 turn shut off during the winter. There are a lot of skeptics on sharkbite fittings, but with correct prep, and insertion I have never had any issues. The fitting is also very visable/accessible, and located in a basement. With a 25 year warranty I figure I can change it out in 1 minute after 15-20 years as cheap insurance if I ever start worrying about it.
Fishtank
Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy