Apply to be a TradeMaster!
Main product image of 3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-33
Rating:
(9)
Q&A:
(1)
3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$6.50 each
BOX UP & SAVE 17%
$214.80 box of 40
$5.37 each
In Stock
In Stock
Get 1,670 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 3" cast iron or PVC to 3" cast iron or PVC.

Application:
  • Drain
  • Sewer
  • Vent Piping
  • Waste

Dimensions:
  • Overall Length: 3.981"
  • Overall Width: 4.247"

Specs

–
Product Type:

Coupling

Size:

3" x 3"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
3" x 3" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
SKU: 1056-33
(9)
3" x 3"

You May Also Need

2" Quik Cap
SKU: QC-102
Fernco

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Good standard fitting

Product was as advertised.
DougMcH
California
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

May not be a permanent solution. Makes installing on an existing system easier.
Willie
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES. I WOULD BUY AGAIN

retail
Del
Northport, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made things easier

Perfect for joining 3" PVC.
John
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repaired my problem.
Willie
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have purchased them before

Great for downspout repairs
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have purchased this product again

I appreciate you guys always having what I need A free XL shirt would be cool
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have a couple times

Best price on these ferncos. Thank you guys
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Just what I needed.
Rhino
NORTH DAKOTA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: on fernco 1056-33 3inch adapter is 3inches the inside diameter or outside?

Asked by jim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3" is the ID of the cast iron or PVC tubing that fits in either end.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy