Apply to be a TradeMaster!
Main product image of PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
Magnifying glass
Hover image to zoom

PEX Pocket Crimper Kit (3/8", 1/2", 3/4")

Brand:
SharkBite
SKU:
23383
Rating:
(0)
Q&A:
(0)
PEX Pocket Crimper Kit (3/8", 1/2", 3/4")
Magnifying glass
Hover image to zoom
$35.20 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Material
Steel
Product Highlight: Standards Met
ASTM F1807 Standards Met

Description

–
Choose a PEX crimp tool that allows you to spend more time working and less time making adjustments. Designed to compress copper crimp rings to secure PEX or PE-RT tubing to brass or poly crimp fittings, our PEX pipe tool is available in a range of sizes (3/8 in. to3/4 in) to fit various installation needs.
Compress the PEX tool over crimp rings at a 90° angle until handles are closed and the "go" test fits snuggly over fitting while "no go”" does not fit at all (using provided Go / No-Go Gauge). When using with stainless steel clamp rings, the PEX crimp tool will not release until the clamp is fully closed.
Get ten times more crimps between calibration with a pipe crimping tool that provides greater efficiency on the job.

Product Features
  • Compatible with Copper Crimp Rings.
  • Includes Go / No-Go Gauge to ensure rings are fully compressed.
  • Factory calibrated and meets ASTM F-1807 standard.

Specs

–
Application:

1/2" PEX

3/8" PEX

3/4" PEX

Type:

Tool

Material:

Steel

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Standards Met:

ASTM F1807

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy