Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Ring (100/bag)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Ring (100/bag)

SKU:
649X3
Rating:
(7)
Q&A:
(0)
3/4" PEX Crimp Ring (100/bag)
Magnifying glass
Hover image to zoom
$33.25 each
In Stock
In Stock
Get 531 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Size
3/4"

Description

–
PowerPEX® ASTM F1807 Crimp Ring ASTM F1807 (and 2159)
  • Pure, annealed copper rings
  • For use with PEX SDR9 piping only
  • Do not use with PB pipe

Specs

–
Size:

3/4"

Type:

Crimp Ring

Application:

3/4" PEX

Fitting System Compatibility:

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Application
Fitting System Compatibility
CURRENT ITEM
Product Image of 3/4" PEX Crimp Ring (100/bag)
3/4" PEX Crimp Ring (100/bag)
SKU: 649X3
(7)
3/4"
Crimp Ring
3/4" PEX
Crimp
3/4"
Crimp Ring
3/4" PEX
Crimp
Clamp
3/4"
Crimp Ring
3/4" PEX
Crimp
Clamp

You May Also Need

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Rings

Work just fine.
Sierra
Murfreesboro, TN
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Interior sharp edges

I have ordered several bags of these. The only issue that I have is a certain percent of rings have a jagged sharp interior edge. I have to manually seperate these out when doing a job. Just figured they would have better quality control.
Waterguy71
Atlanta, GA
7 months ago
Was this review helpful to you?

Great Prices on a Great Ring

I really like these rings. Better than the dark ones.
Steeg
Mansfield, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Crimp Rings

They look great on the pipes and they work well. And of course Sioux Chief is a name you can trust. Don't hesitate to buy these!
Anthony
Fort Wayne, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good
Tom
Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. No problems

Saved a lot of money compared to my local supply house. These rings dont slip either.
Trevd
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the best prices and quality

plumbing
Dave the plumber
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy