Shop Resideo Sale
Main product image of HG-110D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Direct SharkBite Connections (Lead Free)
Magnifying glass
Hover image to zoom

HG-110D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Direct SharkBite Connections (Lead Free)

Brand:
SharkBite
SKU:
24549
Rating:
(0)
Q&A:
(0)
HG-110D, 3/4" SharkBite Heatguard Thermostatic Mixing Valve w/ Direct SharkBite Connections (Lead Free)
Magnifying glass
Hover image to zoom
$110.53 each
In Stock
In Stock
Get 1 Wed, Nov 18
Size: 
3/4"
Material: 
Bronze (Body)
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze (Body)
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
230 MAX PSI

Description

–
The HG110 D with SharkBite Connections is a triple-listed thermostatic mixing valve that delivers water at a safe 120°F (49°C) or lower from all outlets, while allowing the water heater to be set at a germ-killing 140°F (60°C) or higher which aids in preventing the growth of legionella bacteria in the water heater. The higher tank temperature means that hot water demands can be satisfied longer. The SharkBite connections means that installing the valve Each valve is factory set and locked to a maximum 120°F (49°C). Adj. outlet temperature range: 85-130°F (29-54°C).

Domestic and Commercial hot water distribution. To control water temperature at the source of heat (hot water tank), point-of-use (sinks, lavatories, or bath tubs) or multiple fixtures (multiple sinks or gang shower applications where bather has no access to temperature control).

Features:
  • Certified for distribution and point-of-use applications
  • Allows the water heater to be set at 140°F (60°C) or higher: Greater effective hot water volume yields less chance of Legionella within the cylinder.
  • Every valve is tested for performance prior to shipping: Specify and install with confidence!
  • Robust, low complexity construction: Superior reliability, improved user safety.
  • Adjustable and lockable mechanism: Minimizes unauthorized tampering with valve setting Factory set, locked to maximum 120°F (49°C)

Specs

–
Application:

Heating

Point of Source

Size:

3/4"

Material:

Bronze (Body)

Connection Type:

Push-Fit x Push-Fit

Connection Method:

Push-Fit

Max Flow (GPM):

20

Max Pressure (PSI):

230

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy