Apply to be a TradeMaster!
Main product image of 3/4" Push-Fit x 3/4" MHT 90-Degree Hose Bibb – Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Push-Fit x 3/4" MHT 90-Degree Hose Bibb – Quarter-Turn (Lead Free)

Brand:
SharkBite
SKU:
24621LF
Rating:
(0)
Q&A:
(0)
3/4" Push-Fit x 3/4" MHT 90-Degree Hose Bibb – Quarter-Turn (Lead Free)
Magnifying glass
Hover image to zoom
$16.52 each
BOX UP & SAVE 5%
$93.90 box of 6
$15.65 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4" x 3/4"
1/2" x 3/4"3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Multi-turn or quarter-turn shut-off that allows for the regulation of water flow. Ideal for replacement and new construction installations.

Designed with a patented one-piece 2.4 in. diameter mounting flange and inlet connection. Ideal for replacement and new construction installations. Combines a 3/4 in. garden hose outlet with a 1/2 in. or 3/4 in. push-to-connect inlet. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

  • Ideal for replacement and new construction installations.
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Approved for behind-the-wall applications with no access panels.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).

Specs

–
PEX Size:

3/4"

Size:

3/4" x 3/4"

Thread Size:

3/4"

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Inlet Type:

Sharkbite (Pushfit)

Material:

Brass

Insertion Depth:

1-1/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy