Apply to be a TradeMaster!
Main product image of 1/2" Push-Fit x 3/4" MHT No-Kink 45-Degree Hose Bibb – Quarter Turn (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Push-Fit x 3/4" MHT No-Kink 45-Degree Hose Bibb – Quarter Turn (Lead Free)

Brand:
SharkBite
SKU:
24630LF
Rating:
(0)
Q&A:
(0)
1/2" Push-Fit x 3/4" MHT No-Kink 45-Degree Hose Bibb – Quarter Turn (Lead Free)
Magnifying glass
Hover image to zoom
$15.99 each
BOX UP & SAVE 5%
$90.84 box of 6
$15.14 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1/2" x 3/4"
3/4"1/2" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
The 1/2 in. SharkBite Push-to-Connect x 3/4 in. MHT No-Kink 45° Quarter Turn Hose Bibb is the easiest way to install a new or replacement hose bibb. The valve is perfect for potable water and hydronic applications where a shut-off is needed. Using SharkBite fittings is the easiest way to join copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces. SharkBite Fittings are certified for potable water supply and hydronic heating applications. Get SharkBite and get a grip on your next plumbing project.

Product Features
  • Push-to-connect design makes for quick and easy install, requires no solder, glue, unions, or tools
  • Connects to copper, PEX, CPVC or PE-RT pipe
  • 45° angle allows for no kinks
  • Lead free DZR brass construction for durability and reliability
  • Fitting can be rotated on pipe after installation making it easier to work in tight spaces
  • Designed for potable water distribution
  • Corrosion resistant to improve longevity
  • Listed by IAPMO and design certified and listed to ASSE 1061/NSF 62
  • Meets all UPC, IPC, and cUPC requirements
  • Demount clip allows user to release the fitting from the pipe for convenient installation flexibility (sold separately)
  • Rated to 200°F and 200 psi
  • 1/2 in Pipe Insertion Depth = 15/16 in.

Specs

–
PEX Size:

1/2"

Size:

1/2" x 3/4"

Thread Size:

3/4"

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Inlet Type:

Sharkbite (Pushfit)

Material:

Brass

Insertion Depth:

15/16"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy