Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" SharkBite Stop Valve with Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" SharkBite Stop Valve with Drain (Lead Free)

Brand:
SharkBite
SKU:
24634LF
Rating:
(3)
Q&A:
(0)
1/2" x 1/2" SharkBite Stop Valve with Drain (Lead Free)
Magnifying glass
Hover image to zoom
$14.53 each
BOX UP & SAVE 6%
$164.28 box of 12
$13.69 each
In Stock
In Stock
Get 12 Wed, Sep 16
Order by today, receive Wednesday
Size
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Standards Met
NSF Standards Met

Description

Lead Free

The push-fit connections are compatible with any combination of Copper, PEX, CPVC or PE-RT pipes and require no solder, glue, unions or additional tools to connect. This multi turn valve allows for the regulation for water flow and features a durable forged body for strength. It also includes an integrated drain vent for easy cold-weather maintenance and protection against freezing.

Specs

Size:

1/2"

Material:

Brass

Application:

Plumbing

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

NSF

Insertion Depth:

15/16"

Features:

Bleeder

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Sharkbite fittings are awesome...

I've used a bunch of Pex spreading water around the farm. This is my first time using the sharkbite fittings and they worked great. Didn't need to worry about getting clearance to use the clamping tool; just pushed them on and they worked great...and without leaks. Great option for plumbing wannabes like myself. My brother introduced me to Pex and for this I am grateful.
Jay
Athens, AL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DEFINITELY WOULD PURCHASE FROM THEM AGAIN

Product arrived in a timely manner, exactly what I needed. All my local Hardware chains did not stock the item.
JJohn
north east Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

I needed this valve on a thermal loop return line to my water heater. The 1/2" per pushed right in with no leaks. Now I can pinch down the return flow.
Wayne
Hampstead NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy