Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 7/8" Ballcock ClickSeal Toilet Connector, 12" Length (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 7/8" Ballcock ClickSeal Toilet Connector, 12" Length (Lead Free)

Brand:
SharkBite
SKU:
24656
Rating:
(2)
Q&A:
(0)
1/2" Sharkbite x 7/8" Ballcock ClickSeal Toilet Connector, 12" Length (Lead Free)
Magnifying glass
Hover image to zoom
$16.62 each
BOX UP & SAVE 13%
$87.00 box of 6
$14.50 each
In Stock
In Stock
Get 4 Fri, Jul 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 7/8"
Product Highlight: Standards Met
ASME A112.18.1, NSF 61, CSA B125.1-12 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"

Description

The SharkBite Click Seal Toilet Connector combines a 1/2" Push-To-Connect 1/4 turn angle stop valve with a click seal toilet connector that provides an audible click that ensures a watertight connection to prevent overtigtening. The 7/8: integrated flexible hose is 12" long and is comprised of braided stainless steel for corrosion resistance. This product is compatible with Copper, PEX, CPVC and PE-RT pipes and does not require any use of solder, glue, additional unions or tools.

Specs

Application:

Toilet Supply Kit

Size:

1/2" x 7/8"

Insertion Depth:

15/16"

Lead Free:

Yes

Standards Met:

ASME A112.18.1

NSF 61

CSA B125.1-12

Length (Inches):

12"

Inlet Size:

1/2"

Outlet Size:

7/8"

Finish:

Braided

Valve Type:

Straight

Outlet Type:

FNPT

Inlet Type:

Sharkbite (Pushfit)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

1/2" Stainless Steel Clamp (100/bag)
SKU: PXCL050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love this product

Easy to install and works every time.
cdmares
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very great product for both the Professional and DIY'ers

I purchased this product was so easy to install. it has been working without a drip for a month now. it looks great as well.
pipe twister
Victorville, Calif.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy