Apply to be a TradeMaster!
Main product image of 1/2" SharkBite X 3/4" Male Hose Thread Washing Machine Angle Valve
Magnifying glass
Hover image to zoom

1/2" SharkBite X 3/4" Male Hose Thread Washing Machine Angle Valve

Brand:
SharkBite
SKU:
25560LF
Rating:
(8)
Q&A:
(0)
1/2" SharkBite X 3/4" Male Hose Thread Washing Machine Angle Valve
Magnifying glass
Hover image to zoom
$12.52 each
BOX UP & SAVE 12%
$66.12 box of 6
$11.02 each
In Stock
In Stock
Get 179 Mon, Oct 19
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x MNPT Hose Connection
Product Highlight: Tubing Compatibility
PEX, PE-RT, Copper, CPVC
Product Highlight: Lead Free
Yes

Description

–
The SharkBite Washing Machine Angle Valve is a quarter turn angle valve with mounting brackets intended for use in washing machine installations that have no outlet box. The valve is mounted to a stud or joist and features a 1/2" Push-To-connect inlet that is compatible with Copper, PEX, CPVC, PE-RT pipes and a 3.4" garden hose thread outlet connection.

Standards Met:
  • ASME A112.18.1/CSA B125.1-12
  • NSF 372

Specs

–
Application:

Washing Machine

Connection Method:

Threaded

Push-Fit

Connection Type:

Push-Fit x MNPT Hose

Tubing Compatibility:

PEX

PE-RT

Copper

CPVC

Insertion Depth:

15/16"

Lead Free:

Yes

Valve Type:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1/2" PEX Crimp DZR Brass Tee (Lead Free)
SKU: PXT050-DZR
Bluefin

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Ball valve

Works well. No drips . Would have liked a bigger handle to turn the valve on and off.
Todd
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

Worked out to be the most cost effective way to get my job done.
Jim
Milton, Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We use this valve at least once a week.

Nice small valve, easy to mount to wall.
Hot and Cold
Bethalto, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product worked great for our washing machine.
marsogone
Girard, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So easy to use.

Connect right to a 1/2 in water line and connects to any standard washing machine hose line or even a garden hose.
Capitan
Philadelphia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

I've been buying my supplies through Supply House. The reason i do that is because they have a good selection of products. Plus, there shipping is fast, and products are well packaged! Great plus to shop! Highly recommend Suppy House!
JeffL
Rome, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Very simple to replace old one. Will see how reliable over long time.
WZ
Chicago, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes absolutely

Replaced old washer facets shark bite made it quick and price was unbelievable
Phillip
Arkansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy