Apply to be a TradeMaster!
Main product image of Washing Machine Outlet Box
Magnifying glass
Hover image to zoom

Washing Machine Outlet Box

Brand:
SharkBite
SKU:
24763
Rating:
(1)
Q&A:
(0)
Washing Machine Outlet Box
Magnifying glass
Hover image to zoom
$37.85 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Inlet Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Size
3/4"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Tubing Compatibility
Copper, PE-RT, CPVC, PEX

Description

–

One-piece recessed box design provides quick quarter-turn shut-offs to water supply for washing machines. Mounting brackets allow box to be mounted to left, right or center of stud bay and do not require additional support framing, providing a solid installation. Left, right or center drain compatible. Available with optional water hammer arrestor to reduce noisy pipes. Innovative push-to-connect design makes for quick and easy installation.


Features:

  • Available with or without water hammer arrestors.
  • Quarter-turn shut-off with 3/4 in. washing machine hose outlet.
  • Snap-on faceplate accommodates up to 3/4 in. drywall.
  • Left, right or center drain compatible.
  • Compatible with PEX, copper, CPVC and PE-RT pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be rotated for easier and faster installation.

Specs

–
Max Temp (F):

200°F

Inlet Size:

1/2"

Application:

Washing Machine

Lead Free:

Yes

Outlet Size:

3/4"

Max Pressure (PSI):

200

Tubing Compatibility:

Copper

PE-RT

CPVC

PEX

Outlet Type:

Male Hose

Material:

Brass

Inlet Type:

Sharkbite (Pushfit)

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product.

I am a multi unit housing provider. The original laundry boxes in some units have begun to fail. I ship this product to my maintenance person 600 miles away and can explain how to install remotely. Easy Peezy. Don't have to call in a plumber. Thanks
Housing Provider
Nevada/ California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy