Apply to be a TradeMaster!
Main product image of HG110-HX , 3/4" Heatguard Thermostatic Mixing Valve w/ Sharkbite Connectors and Integral Checks (Lead Free)
Magnifying glass
Hover image to zoom

HG110-HX , 3/4" Heatguard Thermostatic Mixing Valve w/ Sharkbite Connectors and Integral Checks (Lead Free)

Brand:
SharkBite
SKU:
24867
Rating:
(1)
Q&A:
(0)
HG110-HX , 3/4" Heatguard Thermostatic Mixing Valve w/ Sharkbite Connectors and Integral Checks (Lead Free)
Magnifying glass
Hover image to zoom
$101.59 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
176ºF (80°C) Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 176°F
Product Highlight: Material
Brass

Description

–
Product Overview:
The Heatguard 110-HX is a Temperature Actuated Mixing Valve that mixes hot water with cold to deliver hot water at a reduced temperature.

The Heatguard® 110-HX has an outlet temperature range extending to 176°F (80°C), making it ideal for applications in heating systems or in any installation requiring the delivery of reduced temperature hot water.

The Heatguard® 110-HX is a high quality mixing valve incorporating the latest in thermostatic technology. It features a robust design based on the expertise gained from years of experience in the design and manufacture of safety valves. Every valve is tested for performance on an automated testing station during the assembly process. The valve is third party listed. The Heatguard® 110-HX incorporates a fast acting, high quality thermostatic element that senses the outlet water temperature and reacts to maintain a stable delivery water temperature even under changing flows or variations in supply temperatures.

The Heatguard® 110-HX is shipped complete as a kit with your choice of end connections in 1/2", 3/4" & 1" sizes. Available end connections are sweat or threaded. All valves are supplied standard with check valves at hot and cold water inlets.

Feautures:
  • High flow rate design for lower pressure losses within the system: More efficient system performance for lower running costs.
  • Every valve is tested prior to shipping: Specify and install with confidence!
  • Robust, low complexity construction: Superior reliability, improved user safety.
  • Integral union connections on all three ports: Easy and quick to install and service.
  • Unique, purpose designed adjuster tool: Minimizes unauthorized tampering with valve setting.
  • Listed by IAPMO and ASSE: Inspector friendly, peace of mind!

Specs

–
Product Type:

Mixing Valve

Application:

Heating

Size:

3/4"

Material:

Brass

Connection Type:

Push-Fit x Push-Fit

Connection Method:

Push-Fit

Max Pressure:

230 PSI

Temperature Range (F):

85°F - 176°F

Max Temp (F):

176ºF (80°C)

Min Temp (F):

85°F

Standards Met:

ASSE 1017

NSF 372

NSF 61

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
SKU: 443-1
Amtrol

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

This mixing valve was perfect coming off my hot water heater to feed my domestic hot water manifold. I had previously tried the blue version of this valve, but it maxed out at 120 degrees and my wife complained that she wanted hotter water. This valve has a wider temperature range so I was able to dial it in just a little bit hotter. Sharkbites means easy on and sometimes easy off.
Aaron
Chelsea, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy