Shop Resideo Sale
Main product image of 3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)

Brand:
SharkBite
SKU:
U462LF
Rating:
(7)
Q&A:
(6)
3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)
Magnifying glass
Hover image to zoom
$14.99 each
BOX UP & SAVE 5%
$42.90 box of 3
$14.30 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
PEX Size:

3/4"

Size:

3/4" x 3/4"

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
PEX Size
Size
Lead Free
Insertion Depth
CURRENT ITEM
Product Image of 3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)
3/4" Sharkbite x 3/4" Sharkbite x 3/4" FNPT Tee (Lead Free)
SKU: U462LF
(7)
3/4"
3/4" x 3/4"
Yes
1-1/8"

You May Also Need

3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-025
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great Sharkbite Fitting

Used this fitting for installing pressure gages in water supply syste. Worked great. No leaks.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting

Fitting worked perfectly, would buy again
Raymo
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Specialty fitting

High quality specialty fitting
KP
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item that's easy to use

Just wish it was a little shorter like the 3/4" version.
Ed
NY, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these again.

Adding a gauge to a system is made easy.
Birdman
Franklin, Wi 53132
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

I use this to add a ball valve before an expansion tank. Great quality
AAron
Denver, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

This fit without any trouble at all. This saved me so much time. Shipping from SupplyHouse was quick.
monte
Georgia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: the threaded part - will this allow me to connect to PVC pipes? I have 1" PEX pipe running from well. need to adapt it to existing PVC under house

Asked by Stu 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Stu, thanks for writing in. The threaded end of this tee is 1" female NPT and will accept a 1" male NPT thread, although you should not thread PVC into brass directly.

Was this review helpful to you?

Q: Is the FNPT adapter permanent, or can it be moved to one of the other positions? In other words, can I make this into a 3/4" FNPT x 3/4" Sharkbite x 3/4" Sharkbit Tee?

Asked by PenultimateHero 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The FNPT piece is removable, but there is not a lot of space to get the disconnect clip in. The tongs may work better but it could still be tough to get it released.

Was this review helpful to you?

Q: Can you connect a hot water heater expansion tank in the horizontal position to the threaded part of the tee ?

Asked by Jim 13 years ago

Add your answer

* Required Field
-

If the expansion tank has the same size NPT thread, that would make for an extremely easy connection.

Was this review helpful to you?

Q: The image of this product does not show a threaded connection. Is the T threaded? Also, Is this suitable for PEX or copper only? Is this a lead free item for potable water? Thanks, Adam

Asked by Adam 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This "Female Centre" tee (part U462) has 3/4" SharkBite connections on the two ends with 3/4" female threads in the middle port, which is slightly off-center.

Was this review helpful to you?
-

Adam, The "T" is not threaded, it is a shark bite fitting where the pipe (pex or copper) is simply pushed into the fitting. It is safe for potable water.

Was this review helpful to you?
-

I have used this and it's not threaded. Will accept led tubing or copper. I used it for potable water. Sent from my iPhone

Was this review helpful to you?
-

The tee is threaded on the branch and you can thread anything into the female threads. I used one (with a bushing to 1/4") to install an icemaker supply line and it worked great.

Was this review helpful to you?
-

It is not threaded. It is used for copper pipe only. It is leas free. Sent from my Kindle Fire

Was this review helpful to you?
-

hi adam You will receive a tee like the one shown along with a threaded insert. They also sell the threaded inserts separately which i found them very useful. They can be used for pex or copper. These fittings come with little plastic inserts also which you should remove if using them with copper. As far as my knowlege goes, these do contain lead, yet can still be used for potable water. I don't think the lead has any way of leaching into the water. eric

Was this review helpful to you?

Q: So is this threaded on just the one end of the T or all three ends?

Asked by Ken 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is threaded only on the tee (bullnose).

Was this review helpful to you?

Q: What is FNPT stand for?

Asked by Rhals1 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

FNPT stands for female nominal pipe thread. This is threaded on the inside of the fitting.

Was this review helpful to you?
- Bob

F(emale) N(ational) P(ipe) T(hread)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy