Apply to be a TradeMaster!
Main product image of 1" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
Magnifying glass
Hover image to zoom

1" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)

Brand:
Amtrol
SKU:
443-1
Rating:
(2)
Q&A:
(0)
1" Air Purger, 1/8" Threaded Vent (125 PSI, Cast Iron)
Magnifying glass
Hover image to zoom
$31.57 each
In Stock
In Stock
Get 45 Mon, Sep 28
Order by 6PM, receive Monday
Size: 
1"
1"1-1/4"1-1/2"2"2-1/2"3"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The water that is used initially to fill a hot water heating system contains dissolved air. Make-up water subsequent added will similarly have a high air content. Heating this water releases the air and permits it to be circulated in the system, for which it must be vented. The purpose of the Air Purges is to continuously separate and collect any air from the water as it circulates so that it may be vented automatically by afloat air vent without the necessity for frequent manual venting.

Specs

–
Product Type:

Air Scoop

Size:

1"

Max Pressure (PSI):

125

Material:

Cast Iron

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

#15 Extrol EX-15 Expansion Tank (2 Gallon Volume)
SKU: 101-1
Amtrol
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Air scoop

Easy to install. Goes on top of expansion tank. Need 1/8" threaded air vent to go on top.
MC
Ontario, Canada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY Geothermal closed loop

I created m own Geothermal cooling unit for m greenhouse. It's closed loop pressurized and I needed to purge any air from the system. Having 3/4 inch ports and 1/4 inch air bleed would have been nice. Not sure if that combo is even available but had to adapt both all of those to my 3/4 inch tubing. It's a piece of metal. I will say it leaks... more over it Sweats! I thought it was a leak and tightened the connection close to breaking and a small drop of water forms every day. Even wrapped the connection with Rescue Tape. I have concluded the cold fluid going through the metal housing creates condensation. Just an FYI if you run into the same thing. Don't 'sweat' it!
Handyman
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy