Apply to be a TradeMaster!
Main product image of Washing Machine Outlet Box w/ Water Hammer Arrestors
Magnifying glass
Hover image to zoom

Washing Machine Outlet Box w/ Water Hammer Arrestors

Brand:
SharkBite
SKU:
25031-SHARKBITE
Rating:
(1)
Q&A:
(0)
Washing Machine Outlet Box w/ Water Hammer Arrestors
Magnifying glass
Hover image to zoom
$84.72 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PE-RT, CPVC, PEX, Copper
Product Highlight: Material
Brass
Product Highlight: Outlet Type
Male Hose
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Inlet Size
1/2"

Description

–

Sharkbite Washing Machine Outlet Box with Water Hammer Arrestors

Specs

–
Tubing Compatibility:

PE-RT

CPVC

PEX

Copper

Material:

Brass

Outlet Type:

Male Hose

Max Temp (F):

200°F

Max Pressure (PSI):

200

Inlet Size:

1/2"

Lead Free:

Yes

Insertion Depth:

15/16"

Application:

Washing Machine

Inlet Type:

Sharkbite (Pushfit)

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes this is great

Great product that greatly simplifies the installation process and provided arrangement flexibility.
Retired
Michigan
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy