Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite Closed Copper Manifold w/ 1/2" Sharkbite Outlets (3 Outlets)
Magnifying glass
Hover image to zoom

3/4" Sharkbite Closed Copper Manifold w/ 1/2" Sharkbite Outlets (3 Outlets)

Brand:
SharkBite
SKU:
25553LF
Rating:
(0)
Q&A:
(0)
3/4" Sharkbite Closed Copper Manifold w/ 1/2" Sharkbite Outlets (3 Outlets)
Magnifying glass
Hover image to zoom
$30.76 each
In Stock
In Stock
Get 1 Mon, Nov 9
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Loop Size
1/2"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC, PE-RT

Description

–
The SharkBite manifold with push-fit branches serves as a central distribution fitting with various outlet ports to supply multiple water lines. They eliminate extra connections and are particularly useful in areas where water service is concentrated such as bathrooms and kitchens. The push-to-connect design makes installation much faster and easier, and is compatible with any combination of Copper, PEX, CPVC or PE-RT pipes.

Standards Met
  • IGC 109
  • NSF 372
  • NSF/ANSI 61

Specs

–
Application:

Plumbing

Style:

Closed

Loop Size:

1/2"

Trunk Ends:

3/4" x Spun Closed

Number of Outlets:

3

Max Pressure (PSI):

200

Max Temp (F):

200°F

Connection Type:

Push-Fit x Push-Fit

Tubing Compatibility:

PEX

Copper

CPVC

PE-RT

Insertion Depth:

1-1/8"

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy