Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite Closed Copper Manifold w/ 1/2" Sharkbite Outlets (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" Sharkbite Closed Copper Manifold w/ 1/2" Sharkbite Outlets (4 Outlets)

Brand:
SharkBite
SKU:
25555LF
Rating:
(2)
Q&A:
(0)
3/4" Sharkbite Closed Copper Manifold w/ 1/2" Sharkbite Outlets (4 Outlets)
Magnifying glass
Hover image to zoom
$32.91 each
In Stock
In Stock
Get 5 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Loop Size
1/2"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Tubing Compatibility
PEX, Copper, PE-RT, CPVC

Description

–
The SharkBite manifold with push-fit branches serves as a central distribution fitting with various outlet ports to supply multiple water lines. They eliminate extra connections and are particularly useful in areas where water service is concentrated such as bathrooms and kitchens. The push-to-connect design makes installation much faster and easier, and is compatible with any combination of Copper, PEX, CPVC or PE-RT pipes.

Standards Met
  • IGC 109
  • NSF 372
  • NSF/ANSI 61

Specs

–
Application:

Plumbing

Style:

Closed

Loop Size:

1/2"

Trunk Ends:

3/4" x Spun Closed

Number of Outlets:

4

Max Pressure (PSI):

200

Max Temp (F):

200°F

Connection Type:

Push-Fit x Push-Fit

Tubing Compatibility:

PEX

Copper

PE-RT

CPVC

Insertion Depth:

1-1/8"

15/16"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Even a caveman can do it

I replaced all my 70 year old copper pipes to pex and used this Manifold to get the job done quickly and without any additional hassles. One thing to keep in mind is that there will be a little condensation. I wish they would make these with shut off valve per outlet.
Simon
Stroudsburg, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I built a new 4 piece bathroom and used pex pipes. I used two of these manifolds so I had one for hot and one for cold. Very easy to bring all the pipes together at one point and push them into the sharkbite connectors
John
Trout Run, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy