Apply to be a TradeMaster!
Main product image of Stem Repair Kit for 8" Sillcock
Magnifying glass
Hover image to zoom

Stem Repair Kit for 8" Sillcock

Brand:
SharkBite
SKU:
25751-SHARKBITE
Rating:
(3)
Q&A:
(0)
Stem Repair Kit for 8" Sillcock
Magnifying glass
Hover image to zoom
$27.55 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Length (Inches): 
8"
4"6"8"10"12"15"18"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Wall Thickness
8"
Product Highlight: Lead Free
Yes

Description

–
Stem Repair Kit for 8" Sillcock
  • Kit available to repair SharkBite frost-free sillcocks

Specs

–
Length (Inches):

8"

Wall Thickness:

8"

Product Type:

Replacement Kit

Application:

Plumbing

Residential

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Stem Repair Kit for 10" Sillcock
SKU: 25752
SharkBite

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

SupplyHouse.com is awesome!

I live in the Hudson Valley and searched high and low and also on online to find the replacement part I needed for the 8" sillcock. Nobody had it, nobody could get it, or I had to order 250 of them to get help from one online company. When I dared call SupplyHouse.com, a real human being answered my call, and he was helpful, friendly, and very knowledgeable with what I had been searching for. I ordered three kits just to be safe, and I received all three even though this part was on back order. If ever I need another replacement part for anything, I will forego the local drama and disappointment and immediately call SupplyHouse. What a super company: your phone rep did not 'speak down' to me because I was a woman, the price was right and SH delivered as promised. Thank you!
SchoonerGirl
Fishkill, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved the Day

After a few misfires due to lack of information, I happened on SupplyHouse. This site has details (E.g., the actual stem length), that eliminate confusion and make getting it right, very easy. Additionally, no other site had the SharkBite stem in the length I needed. Easy install, perfect fit. Next time, I will definitely look here first!
Family Fixer
Maryland
2 years ago
Was this review helpful to you?

The product works perfectly!

After a lot of search I found it in Supplyhouse. It fitted perfectly in the patio tap which was 20 years old. No more waterleak and I wish I should have searched first in supplyhouse.
Amit
Princeton NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy