Apply to be a TradeMaster!
Main product image of Stem Repair Kit for 10" Sillcock
Magnifying glass
Hover image to zoom

Stem Repair Kit for 10" Sillcock

Brand:
SharkBite
SKU:
25752
Rating:
(1)
Q&A:
(0)
Stem Repair Kit for 10" Sillcock
Magnifying glass
Hover image to zoom
$31.76 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by today, receive Monday
Length (Inches): 
10"
4"6"8"10"12"15"18"

MANUALS (1)


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Wall Thickness
10"
Product Highlight: Lead Free
Yes

Description

–
Stem Repair Kit for 10" Sillcock
  • Kit available to repair SharkBite frost-free sillcocks

Specs

–
Length (Inches):

10"

Wall Thickness:

10"

Product Type:

Replacement Kit

Application:

Plumbing

Residential

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality part

It works fine thank you
Lefty
Oregon
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy